ItemPage
PCE

FORMAT Quick Action Engin.C 500X120mm

ERIKS item #:     23140908

Catalogue item no 1: 51030050

Catalogue item no 2: 23140908

EAN:     4317784092784

Manufacturer partnumber: 4317784092784

 
Price (Per piece):
€87.29
Login to see your conditions

Design: Slide rail, fixed bracket and pressure plate made from one piece of structurally optimised, cold-drawn profile steel; mobile bracket made of forged and galvanised zinc-plated heat-treatable steel; smooth-running spindle with rolled, strain-hardened and burnished trapezoid thread; mobile special pressure plate, can be pivoted up to 35°. With pushed-through T-handle.

Application: Especially for clamping forces up to 12 kN. As such, it can be used for all metal processing and in steel construction, as well as in woodworking.

Product features    

Attribute     Value    
Chucking range (mm) 500
Jaw length (mm) 120

Dear visitor,

How is ERIKS handling the recent developments regarding COVID-19?
The new coronavirus is currently expanding. ERIKS has taken all necessary precautions to protect its employees. The shipment of products ordered on our webshop proceeds as usual.

Which measures has ERIKS taken?

  • ERIKS employees practise the current hygiene instructions as set by the RIVM (including social distancing of 1.5m);
  • All employees essentially work from home, excepting our Logistics department;
  • Picking up your orders from ERIKS locations is no longer possible.

Impact on delivery
Currently the spread of COVID-19 is not affecting the delivery performance of ERIKS. Orders are both handled and shipped normally*. We keep in close contact with suppliers who have production sites in areas struck by COVID-19. When necessary, we will seek alternatives to guarantee our deliveries as well as possible. Generally speaking, our stock is sufficient. However, because the situation in the affected areas can change at any moment the status regarding our delivery remains a snapshot of the current situation.

** Exceptions to this are facemasks, overalls, disinfectants and related hygiene products. Unfortunately, due to a worldwide shortage these products are currently unavailable.

The ERIKS Webshop-team