ItemPage
PCE

FORMAT Screw Clamp Temp. Cast 160X 80mm 2C Grip

ERIKS item #:     12510098

Catalogue item no 1: 50860016

EAN:     4317784520065

Manufacturer partnumber: 50860016

 
Price (Per piece):
€14.35
Login to see your conditions

Design: Hollow profile rail made of statically optimised, cold-drawn quality steel, 6-way serrated and zinc-plated, fixed and mobile brackets made of high-quality, powder-coated cast iron, spindle with trapezoidal thread, burnished, with 2-component plastic handle, square-shaped for improved force transmission and mobile-mounted, completely flat pressure plate. Screw clamps up to 400 mm jaw span are fitted with plastic protective caps on the pressure plate and on the upper part for gentle clamping.

Application: Multi-purpose clamping tool for holding items for processing or connecting to other parts.

Product features    

Attribute     Value    
Chucking range (mm) 160
Jaw length (mm) 80

Dear visitor,

How is ERIKS handling the recent developments regarding COVID-19?
The new coronavirus is currently expanding. ERIKS has taken all necessary precautions to protect its employees. The shipment of products ordered on our webshop proceeds as usual.

Which measures has ERIKS taken?

  • ERIKS employees practise the current hygiene instructions as set by the RIVM (including social distancing of 1.5m);
  • All employees essentially work from home, excepting our Logistics department;
  • Picking up your orders from ERIKS locations is no longer possible.

Impact on delivery
Currently the spread of COVID-19 is not affecting the delivery performance of ERIKS. Orders are both handled and shipped normally*. We keep in close contact with suppliers who have production sites in areas struck by COVID-19. When necessary, we will seek alternatives to guarantee our deliveries as well as possible. Generally speaking, our stock is sufficient. However, because the situation in the affected areas can change at any moment the status regarding our delivery remains a snapshot of the current situation.

** Exceptions to this are facemasks, overalls, disinfectants and related hygiene products. Unfortunately, due to a worldwide shortage these products are currently unavailable.

The ERIKS Webshop-team