ItemPage
PCE

FORMAT Nyl.-Faced Hamm. Rec Oil Free 3mm

ERIKS item #:     23075861

Catalogue item no 1: 68250030

Catalogue item no 2: 23075861

EAN:     4317784094252

Manufacturer partnumber: 4317784094252

 
Price (Per piece):
€18.63
Login to see your conditions

Nyl.-Faced Hamm. Rec Oil Free 3Mm

Product features    

Attribute     Value    
Weight (g) 430
Diameter (mm) 30
Length (mm) 330
Material stick Wood
Non-rebound Yes