ItemPage
PCE

FORMAT Nyl.-Faced Hamm.Reco Il Free 35mm

ERIKS item #:     23075863

Catalogue item no 1: 68250035

Catalogue item no 2: 23075863

EAN:     4317784094269

Manufacturer partnumber: 4317784094269

 
Price (Per piece):
€20.96
Login to see your conditions

Nyl.-Faced Hamm.Reco Il Free 35Mm

Product features    

Attribute     Value    
Weight (g) 550
Diameter (mm) 35
Length (mm) 335
Material stick Wood
Non-rebound Yes