ItemPage
PCE

STAHLWILLE Plastic hammer - 25mm

ERIKS item #:     23781232

Catalogue item no 1: PP102937

EAN:     4018754041459

Manufacturer partnumber: 10957-25

 
Price (Per piece):
€40.60
Login to see your conditions

The hollow head is partially filled with steel shot which adds to the weight, prevents recoil; with interchangeable heads made
of medium-hard polyurethane and with a hickory handle.

Product features    

Attribute     Value    
Weight (g) 320
Diameter (mm) 25
Length (mm) 320
Material stick Hickory
Non-rebound Yes