|
STANLEY
Standard blade Surform 5-21-293 250mm
ERIKS Item #: 23082484
Catalogue item no 1: 72940005
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "standard blade surform 5-21-293 250mm",
"item_id": "gr0000000533139",
"material_number": "23082484",
"price": "5.41",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"planes",
"item_category4": "pr1445238064028",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "standard blade surform 5-21-293 250mm",
"item_id": "gr0000000533139",
"material_number": "23082484",
"price": "5.41",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"planes",
"item_category4": "pr1445238064028",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
STANLEY
5-21-295 Surform Platte Vijl 255mm
ERIKS Item #: 23894148
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "5-21-295 surform platte vijl 255mm",
"item_id": "gr0000000469170",
"material_number": "23894148",
"price": "16.48",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"planes",
"item_category4": "pr1445238064028",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "5-21-295 surform platte vijl 255mm",
"item_id": "gr0000000469170",
"material_number": "23894148",
"price": "16.48",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"planes",
"item_category4": "pr1445238064028",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
STANLEY
Surform Resblad Non-Ferro 255mm 21-508
ERIKS Item #: 23082487
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "surform resblad non-ferro 255mm 21-508",
"item_id": "gr0000000478066",
"material_number": "23082487",
"price": "5.32",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"planes",
"item_category4": "pr1445238064028",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "surform resblad non-ferro 255mm 21-508",
"item_id": "gr0000000478066",
"material_number": "23082487",
"price": "5.32",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"planes",
"item_category4": "pr1445238064028",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|