ProductPage
PCE

KNIPEX Cable schears with multi-component type 95 31 280

ERIKS Item #

 
This item is no longer available

Product documents

Document Document type

Design:Made of special grade, special tool steel. Coated head.Single-handed operation thanks to ratchet principle, with 2-gear ring drive for simple cutting; cuts smoothly and cleanly, without squashing. With clamping protection. Solid arm cover with cut area to lay material on when cutting. Handles with multi-component plastic covers.

Application:For the squash-free cutting of single- and multi-wire copper and aluminium cables.

Note:Not suitable for steel wire and wire cable.
* For 4 x 150mm² aluminium sector cable (service line).