ProductPage

ENERPAC Bourdon tube pressure gauge Series: GF Liquid-damped Below Direct


Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Series:GP
Product Lines:Industrial Tools
  • Calibrated with dual scale reading for pressure in bar and psi
  • Excellent readability: gauge face dimensions 100 mm
  • Fast, easy installation
  • Stainless steel gauge cases for corrosion resistance

Stock item
Cabinet diameter (mm): 100
Measuring range
Process connection: External thread
Size process connection: 1/2" NPTF
Liquid-damped: Yes
Pressure gauge attachment: Direct
Connection location: Below
Clear filter      (2 of the 2 items displayed)
excl. VAT
Pressure gauge GP15S ENERPAC Pressure gauge GP15S ERIKS Item #: 12531102
 
Price excl. VAT (Per piece):
€226.10
Price incl. VAT  €273.58
Pressure gauge GP10S ENERPAC Pressure gauge GP10S ERIKS Item #: 12531101
 
Price excl. VAT (Per piece):
€211.85
Price incl. VAT  €256.34
Stock item
Cabinet diameter (mm): 100
Measuring range
Process connection: External thread
Size process connection: 1/2" NPTF
Liquid-damped: Yes
Pressure gauge attachment: Direct
Connection location: Below
Clear filter      (2 of the 2 items displayed)