ProductPage

FORMAT Taper countersink cutter bit HSS 90°type 1420

Product documents

Document Document type
Product overview

Design: HSS, DIN 335-C. 90° countersink angle. Radial taper-ground, bright surface, with straight clamping slots and drilling spaces ground from full pieces. Also provided with cutting and clearance angles for the most common materials.
The hexagonal shank (1/4" bit shank according to DIN 2126) causes a 100% power transfer, thus in every bushing the countersink is extremely slip-free.

Application: Suitable for universal chatter and burr-free drilling, countersinking, milling and deburring work. The countersink bit can also be used as a hand deburrer together with the corresponding activation tools such as grips, toggles or ratchets with a 1/4" hexagon mount.

Note: Sufficient supply of coolant is essential.

Stock item
Diameter (mm)
Total length (mm)
Holding system: Hexagonal
Cutting direction: Right
DIN standard: 335-C
Material: HSS
Clear filter      (6 of the 6 items displayed)
Bit countersink HSS 90deg. 6.3mm FORMAT Bit countersink HSS 90deg. 6.3mm ERIKS Item #: 23410594

Catalogue item no 1: 14200630

Catalogue item no 2: 23410594

 
Price (Per piece):
€3.79
Bit countersink HSS 90deg. 8.3mm FORMAT Bit countersink HSS 90deg. 8.3mm ERIKS Item #: 23410595

Catalogue item no 1: 14200830

Catalogue item no 2: 23410595

 
Price (Per piece):
€4.46
Bit countersink HSS 90deg. 10.4mm FORMAT Bit countersink HSS 90deg. 10.4mm ERIKS Item #: 23410596

Catalogue item no 1: 14201040

Catalogue item no 2: 23410596

 
Price (Per piece):
€5.11
Bit countersink HSS 90deg. 12.4mm FORMAT Bit countersink HSS 90deg. 12.4mm ERIKS Item #: 23410597

Catalogue item no 1: 14201240

Catalogue item no 2: 23410597

 
Price (Per piece):
€6.89
Bit countersink HSS 90deg. 16.5mm FORMAT Bit countersink HSS 90deg. 16.5mm ERIKS Item #: 23410598

Catalogue item no 1: 14201650

Catalogue item no 2: 23410598

 
Price (Per piece):
€10.01
Bit countersink HSS 90deg. 20.5mm FORMAT Bit countersink HSS 90deg. 20.5mm ERIKS Item #: 23410599

Catalogue item no 1: 14202050

Catalogue item no 2: 23410599

 
Price (Per piece):
€11.77
Stock item
Diameter (mm)
Total length (mm)
Holding system: Hexagonal
Cutting direction: Right
DIN standard: 335-C
Material: HSS
Clear filter      (6 of the 6 items displayed)