ItemPage
PCE

ECON® Valve positioner fig. 3301 aluminium linear single-acting

Type: 3301

ERIKS item #:     12684138

Econosto item #: 607472

EAN:     8716901173607

Product features    

Attribute     Value    
Transmission Linear
Execution Positioner
Function actuator Single acting
Input signal 4-20 mA
Feed pressure 1.4 to 7 bar
Connection voltage Loop powered
Explosion-proof No
Level of protection (IP value) IP66
Electrical connection 1/2" NPT gland nut
Display Yes
Communication None
Feedback signal None
Stroke 16 to 30 mm
With console Yes
Standard actuator connection DIN IEC 60534-6-1
Material housing Aluminium alloy
Material konsole Steel
Ambient temperature (°C) from -30 to 85

Product documents

Document type Document type
Product Manual Installation Operation Manual  (PDF)