ProductPage

JC Ball valve Series: 516AIT/540AIT Type: 3191 Steel Fire safe Pneumatic operated Double acting Flange PN16/40


Product documents

Document Document type
Product overview

Mounted, pneumatically operated 2-way ball valve, consisting of: Two-piece JC ball valve (type: 3191) and double-acting pneumatic AMG actuator (type: 7972).

The pneumatically operated 2-way ball valve is configured on the basis of the following setup: Pneumatic pilot pressure at 6 bar, medium is water, medium temperature is max. 100°C, ball valve is actuated at least a few times daily, actuator structure according to Eriks standard.

Application

  • Heavy-duty industrial applications up to 16 or 40 bar.

Recommended in: Chemical

Technical information
Construction
Approval
Options
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 2-part
Housing material: Steel
Nominal inner diameter
Connection: Flange
Pressure rating
Face to Face length (mm)
Actuator: Pneumatic operated
Brand actuator: AMG
Secondary spindle seal material: FPM (FKM)
Clear filter      (13 of the 13 items displayed)
Page Size   
Next
excl. VAT
Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Pneumatic operated Double acting SAD05 PN40 Flange DN15 JC Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Pneumatic operated Double acting SAD05 PN40 Flange DN15 ERIKS Item #: 10054598
 
Please login to see prices
Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Pneumatic operated Double acting SAD05 PN40 Flange DN20 JC Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Pneumatic operated Double acting SAD05 PN40 Flange DN20 ERIKS Item #: 10054599
 
Please login to see prices
Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Pneumatic operated Double acting SAD10 PN40 Flange DN25 JC Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Pneumatic operated Double acting SAD10 PN40 Flange DN25 ERIKS Item #: 10054600
 
Please login to see prices
Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Pneumatic operated Double acting SAD10 PN40 Flange DN32 JC Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Pneumatic operated Double acting SAD10 PN40 Flange DN32 ERIKS Item #: 10054601
 
Please login to see prices
Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Pneumatic operated Double acting SAD15 PN40 Flange DN40 JC Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Pneumatic operated Double acting SAD15 PN40 Flange DN40 ERIKS Item #: 10054602
 
Please login to see prices
Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Pneumatic operated Double acting SAD20 PN40 Flange DN40 JC Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Pneumatic operated Double acting SAD20 PN40 Flange DN40 ERIKS Item #: 11150798
 
Please login to see prices
Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Pneumatic operated Double acting SAD15 PN40 Flange DN50 JC Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Pneumatic operated Double acting SAD15 PN40 Flange DN50 ERIKS Item #: 10054603
 
Please login to see prices
Ball valve Series: 516AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Pneumatic operated Double acting SAD20 PN16 Flange DN65 JC Ball valve Series: 516AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Pneumatic operated Double acting SAD20 PN16 Flange DN65 ERIKS Item #: 10054610
 
Please login to see prices
Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Pneumatic operated Double acting SAD20 PN40 Flange DN80 JC Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Pneumatic operated Double acting SAD20 PN40 Flange DN80 ERIKS Item #: 10054620
 
Please login to see prices
Ball valve Series: 516AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Pneumatic operated Double acting SAD25 PN16 Flange DN100 JC Ball valve Series: 516AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Pneumatic operated Double acting SAD25 PN16 Flange DN100 ERIKS Item #: 10054611
 
Please login to see prices
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 2-part
Housing material: Steel
Nominal inner diameter
Connection: Flange
Pressure rating
Face to Face length (mm)
Actuator: Pneumatic operated
Brand actuator: AMG
Secondary spindle seal material: FPM (FKM)
Clear filter      (13 of the 13 items displayed)
Page Size   
Next