ProductPage

ECON® Ball valve Type: 7752ES Stainless steel Pneumatic operated Single acting, spring closing Internal thread (NPT) 1000 PSI WOG


Product documents

Document Document type
Product Certificate EC1935  (PDF)
Product Certificate Fugitive Emissions (TA-luft)  (PDF)
Product overview

Mounted pneumatically operated 2-way ball valve consisting of: Two-piece Econ® ball valve (type: 7752ISO) and single-acting pneumatic Econ® actuator (type: 7901).

The pneumatically operated 2-way ball valve is configured according to the following basic principles: Pneumatic pilot pressure at 6 bar, medium is water, medium temperature is max. 100°C, ball valve is actuated at least a few times daily, actuator structure according to Eriks standard.

Application

  • Compressed air, central heating systems, water, fuel and slightly corrosive systems up to a maximum of 68 bar.

Technical information
Construction
Approval
Options
Clear filter      (10 of the 10 items displayed)
excl. VAT
Ball valve Type: 7752ES Stainless steel/PTFE/FPM (FKM) Full bore Pneumatic operated Single acting, spring closing SR20 1000 PSI WOG Internal thread (NPT) 1/4" (8) ECON® Ball valve Type: 7752ES Stainless steel/PTFE/FPM (FKM) Full bore Pneumatic operated Single acting, spring closing SR20 1000 PSI WOG Internal thread (NPT) 1/4" (8) ERIKS Item #: 14288157
 
Please login to see prices
Ball valve Type: 7752ES Stainless steel/PTFE/FPM (FKM) Full bore Pneumatic operated Single acting, spring closing SR20 1000 PSI WOG Internal thread (NPT) 3/8" (10) ECON® Ball valve Type: 7752ES Stainless steel/PTFE/FPM (FKM) Full bore Pneumatic operated Single acting, spring closing SR20 1000 PSI WOG Internal thread (NPT) 3/8" (10) ERIKS Item #: 14288158
 
Please login to see prices
Ball valve Type: 7752ES Stainless steel/PTFE/FPM (FKM) Full bore Pneumatic operated Single acting, spring closing SR20 1000 PSI WOG Internal thread (NPT) 1/2" (15) ECON® Ball valve Type: 7752ES Stainless steel/PTFE/FPM (FKM) Full bore Pneumatic operated Single acting, spring closing SR20 1000 PSI WOG Internal thread (NPT) 1/2" (15) ERIKS Item #: 14288159
 
Please login to see prices
Ball valve Type: 7752ES Stainless steel/PTFE/FPM (FKM) Full bore Pneumatic operated Single acting, spring closing SR20 1000 PSI WOG Internal thread (NPT) 3/4" (20) ECON® Ball valve Type: 7752ES Stainless steel/PTFE/FPM (FKM) Full bore Pneumatic operated Single acting, spring closing SR20 1000 PSI WOG Internal thread (NPT) 3/4" (20) ERIKS Item #: 14288160
 
Please login to see prices
Ball valve Type: 7752ES Stainless steel/PTFE/FPM (FKM) Full bore Pneumatic operated Single acting, spring closing SR40 1000 PSI WOG Internal thread (NPT) 1" (25) ECON® Ball valve Type: 7752ES Stainless steel/PTFE/FPM (FKM) Full bore Pneumatic operated Single acting, spring closing SR40 1000 PSI WOG Internal thread (NPT) 1" (25) ERIKS Item #: 14288161
 
Please login to see prices
Ball valve Type: 7752ES Stainless steel/PTFE/FPM (FKM) Full bore Pneumatic operated Single acting, spring closing SR80 1000 PSI WOG Internal thread (NPT) 1.1/4" (32) ECON® Ball valve Type: 7752ES Stainless steel/PTFE/FPM (FKM) Full bore Pneumatic operated Single acting, spring closing SR80 1000 PSI WOG Internal thread (NPT) 1.1/4" (32) ERIKS Item #: 14288162
 
Please login to see prices
Ball valve Type: 7752ES Stainless steel/PTFE/FPM (FKM) Full bore Pneumatic operated Single acting, spring closing SR130 1000 PSI WOG Internal thread (NPT) 1.1/2" (40) ECON® Ball valve Type: 7752ES Stainless steel/PTFE/FPM (FKM) Full bore Pneumatic operated Single acting, spring closing SR130 1000 PSI WOG Internal thread (NPT) 1.1/2" (40) ERIKS Item #: 14288163
 
Please login to see prices
Ball valve Type: 7752ES Stainless steel/PTFE/FPM (FKM) Full bore Pneumatic operated Single acting, spring closing SR200 1000 PSI WOG Internal thread (NPT) 2" (50) ECON® Ball valve Type: 7752ES Stainless steel/PTFE/FPM (FKM) Full bore Pneumatic operated Single acting, spring closing SR200 1000 PSI WOG Internal thread (NPT) 2" (50) ERIKS Item #: 14288164
 
Please login to see prices
Ball valve Type: 7752ES Stainless steel/PTFE/FPM (FKM) Full bore Pneumatic operated Single acting, spring closing SR200 1000 PSI WOG Internal thread (NPT) 2.1/2" (65) ECON® Ball valve Type: 7752ES Stainless steel/PTFE/FPM (FKM) Full bore Pneumatic operated Single acting, spring closing SR200 1000 PSI WOG Internal thread (NPT) 2.1/2" (65) ERIKS Item #: 14288165
 
Please login to see prices
Ball valve Type: 7752ES Stainless steel/PTFE/FPM (FKM) Full bore Pneumatic operated Single acting, spring closing SR500 1000 PSI WOG Internal thread (NPT) 3" (80) ECON® Ball valve Type: 7752ES Stainless steel/PTFE/FPM (FKM) Full bore Pneumatic operated Single acting, spring closing SR500 1000 PSI WOG Internal thread (NPT) 3" (80) ERIKS Item #: 14288166
 
Please login to see prices
Clear filter      (10 of the 10 items displayed)