ProductPage

ASAHI Ball valve Series: 21 Type: 3731EE PVDF Electric operated Plastic welded sleeve PN10/16

Product documents

Document Document type
Product Brochure 01 Brochure ASAHI valves  (PDF)
Product overview

This is a dual-use or controlled item. When exporting this item outside the EU an export license is required from the regulatory authorities.

Application

Recommended in: Chemical

Construction type: 2-way
Housing construction: 3-part
Housing material: PVDF
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Plastic welded sleeve
Pressure rating
Face to Face length (mm)
Actuator: Electric operated
Brand actuator: ECON
Secondary spindle seal material: FKM-F
Operation: Electric operated
Seat material: PTFE
Clear filter      (18 of the 18 items displayed)
Page Size   
Next
Ball valve Series: 21 Type: 3731EE PVDF/PTFE/FKM-F Full bore Electric operated ELA60 24V DC PN16 Plastic welded sleeve 20mm DN15 ASAHI Ball valve Series: 21 Type: 3731EE PVDF/PTFE/FKM-F Full bore Electric operated ELA60 24V DC PN16 Plastic welded sleeve 20mm DN15 ERIKS Item #: 13577467
 
Please login to see prices
Ball valve Series: 21 Type: 3731EE PVDF/PTFE/FKM-F Full bore Electric operated ELA60 230V AC PN16 Plastic welded sleeve 20mm DN15 ASAHI Ball valve Series: 21 Type: 3731EE PVDF/PTFE/FKM-F Full bore Electric operated ELA60 230V AC PN16 Plastic welded sleeve 20mm DN15 ERIKS Item #: 13577656
 
Please login to see prices
Ball valve Series: 21 Type: 3731EE PVDF/PTFE/FKM-F Full bore Electric operated ELA60 24V DC PN16 Plastic welded sleeve 25mm DN20 ASAHI Ball valve Series: 21 Type: 3731EE PVDF/PTFE/FKM-F Full bore Electric operated ELA60 24V DC PN16 Plastic welded sleeve 25mm DN20 ERIKS Item #: 13577468
 
Please login to see prices
Ball valve Series: 21 Type: 3731EE PVDF/PTFE/FKM-F Full bore Electric operated ELA60 230V AC PN16 Plastic welded sleeve 25mm DN20 ASAHI Ball valve Series: 21 Type: 3731EE PVDF/PTFE/FKM-F Full bore Electric operated ELA60 230V AC PN16 Plastic welded sleeve 25mm DN20 ERIKS Item #: 13577657
 
Please login to see prices
Ball valve Series: 21 Type: 3731EE PVDF/PTFE/FKM-F Full bore Electric operated ELA60 24V DC PN16 Plastic welded sleeve 32mm DN25 ASAHI Ball valve Series: 21 Type: 3731EE PVDF/PTFE/FKM-F Full bore Electric operated ELA60 24V DC PN16 Plastic welded sleeve 32mm DN25 ERIKS Item #: 13577469
 
Please login to see prices
Ball valve Series: 21 Type: 3731EE PVDF/PTFE/FKM-F Full bore Electric operated ELA60 230V AC PN16 Plastic welded sleeve 32mm DN25 ASAHI Ball valve Series: 21 Type: 3731EE PVDF/PTFE/FKM-F Full bore Electric operated ELA60 230V AC PN16 Plastic welded sleeve 32mm DN25 ERIKS Item #: 13577658
 
Please login to see prices
Ball valve Series: 21 Type: 3731EE PVDF/PTFE/FKM-F Full bore Electric operated ELA60 24V DC PN16 Plastic welded sleeve 40mm DN32 ASAHI Ball valve Series: 21 Type: 3731EE PVDF/PTFE/FKM-F Full bore Electric operated ELA60 24V DC PN16 Plastic welded sleeve 40mm DN32 ERIKS Item #: 13577470
 
Please login to see prices
Ball valve Series: 21 Type: 3731EE PVDF/PTFE/FKM-F Full bore Electric operated ELA60 230V AC PN16 Plastic welded sleeve 40mm DN32 ASAHI Ball valve Series: 21 Type: 3731EE PVDF/PTFE/FKM-F Full bore Electric operated ELA60 230V AC PN16 Plastic welded sleeve 40mm DN32 ERIKS Item #: 13577659
 
Please login to see prices
Ball valve Series: 21 Type: 3731EE PVDF/PTFE/FKM-F Full bore Electric operated ELA60 24V DC PN16 Plastic welded sleeve 50mm DN40 ASAHI Ball valve Series: 21 Type: 3731EE PVDF/PTFE/FKM-F Full bore Electric operated ELA60 24V DC PN16 Plastic welded sleeve 50mm DN40 ERIKS Item #: 13577471
 
Please login to see prices
Ball valve Series: 21 Type: 3731EE PVDF/PTFE/FKM-F Full bore Electric operated ELA60 230V AC PN16 Plastic welded sleeve 50mm DN40 ASAHI Ball valve Series: 21 Type: 3731EE PVDF/PTFE/FKM-F Full bore Electric operated ELA60 230V AC PN16 Plastic welded sleeve 50mm DN40 ERIKS Item #: 13577660
 
Please login to see prices
Construction type: 2-way
Housing construction: 3-part
Housing material: PVDF
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Plastic welded sleeve
Pressure rating
Face to Face length (mm)
Actuator: Electric operated
Brand actuator: ECON
Secondary spindle seal material: FKM-F
Operation: Electric operated
Seat material: PTFE
Clear filter      (18 of the 18 items displayed)
Page Size   
Next