ProductPage

PISTER Ball valve Series: BKH-CES Type: 1953 Steel Compression ring, heavy (S) PN350 to PN500

Stock item
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 3-part
Housing material: Steel
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Compression ring, heavy (S)
Pressure rating
Face to Face length (mm)
Manual operation: Handle
Secondary spindle seal material: NBR
Clear filter      (3 of the 3 items displayed)
Ball valve Series: BKH-CES Type: 1953 Steel/PA (Nylon)/NBR Full bore Handle PN400 Compression ring, heavy (S) 25mm 3/4" (20) M 36x2mm PISTER Ball valve Series: BKH-CES Type: 1953 Steel/PA (Nylon)/NBR Full bore Handle PN400 Compression ring, heavy (S) 25mm 3/4" (20) M 36x2mm ERIKS Item #: 11812759
 
Please login to see prices
Ball valve Series: BKH-CES Type: 1953 Steel/PA (Nylon)/NBR Full bore Handle PN350 Compression ring, heavy (S) 30mm 1" (25) M 42x2mm PISTER Ball valve Series: BKH-CES Type: 1953 Steel/PA (Nylon)/NBR Full bore Handle PN350 Compression ring, heavy (S) 30mm 1" (25) M 42x2mm ERIKS Item #: 11812760
 
Please login to see prices
Ball valve Series: BKH-CES Type: 1953 Steel/POM/NBR Full bore Handle PN350 Compression ring, heavy (S) 38mm 1.1/4" (32) M 52x2mm PISTER Ball valve Series: BKH-CES Type: 1953 Steel/POM/NBR Full bore Handle PN350 Compression ring, heavy (S) 38mm 1.1/4" (32) M 52x2mm ERIKS Item #: 11812761
 
Please login to see prices
Stock item
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 3-part
Housing material: Steel
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Compression ring, heavy (S)
Pressure rating
Face to Face length (mm)
Manual operation: Handle
Secondary spindle seal material: NBR
Clear filter      (3 of the 3 items displayed)