ProductPage

PISTER Ball valve Series: BKH Type: 1950 Steel Internal thread (BSPP) PN400 to PN500

Tables
Stock item
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 3-part
Housing material: Steel
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating
Face to Face length (mm)
Manual operation: Handle
Secondary spindle seal material: NBR
Clear filter      (7 of the 7 items displayed)
Ball valve Series: BKH Type: 1950 Steel/PA (Nylon)/NBR Full bore Handle PN500 Internal thread (BSPP) 1/8" (6) PISTER Ball valve Series: BKH Type: 1950 Steel/PA (Nylon)/NBR Full bore Handle PN500 Internal thread (BSPP) 1/8" (6) ERIKS Item #: 11812736
 
Please login to see prices
Ball valve Series: BKH Type: 1950 Steel/PA (Nylon)/NBR Full bore Handle PN500 Internal thread (BSPP) 1/4" (8) PISTER Ball valve Series: BKH Type: 1950 Steel/PA (Nylon)/NBR Full bore Handle PN500 Internal thread (BSPP) 1/4" (8) ERIKS Item #: 11812734
 
Please login to see prices
Ball valve Series: BKH Type: 1950 Steel/PA (Nylon)/NBR Full bore Handle PN500 Internal thread (BSPP) 3/8" (10) PISTER Ball valve Series: BKH Type: 1950 Steel/PA (Nylon)/NBR Full bore Handle PN500 Internal thread (BSPP) 3/8" (10) ERIKS Item #: 11812741
 
Please login to see prices
Ball valve Series: BKH Type: 1950 Steel/PA (Nylon)/NBR Full bore Handle PN500 Internal thread (BSPP) 1/2" (15) PISTER Ball valve Series: BKH Type: 1950 Steel/PA (Nylon)/NBR Full bore Handle PN500 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 11812730
 
Please login to see prices
Ball valve Series: BKH Type: 1950 Steel/PA (Nylon)/NBR Full bore Handle PN400 Internal thread (BSPP) 3/4" (20) PISTER Ball valve Series: BKH Type: 1950 Steel/PA (Nylon)/NBR Full bore Handle PN400 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 11812738
 
Please login to see prices
Ball valve Series: BKH Type: 1950 Steel/PA (Nylon)/NBR Full bore Handle PN350 Internal thread (BSPP) 1" (25) PISTER Ball valve Series: BKH Type: 1950 Steel/PA (Nylon)/NBR Full bore Handle PN350 Internal thread (BSPP) 1" (25) ERIKS Item #: 11812723
 
Please login to see prices
Ball valve Series: BKH Type: 1950 Steel/POM/NBR Reduced bore Handle PN420 Internal thread (BSPP) 1.1/4" (32) PISTER Ball valve Series: BKH Type: 1950 Steel/POM/NBR Reduced bore Handle PN420 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: 11812745
 
Please login to see prices
Stock item
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 3-part
Housing material: Steel
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating
Face to Face length (mm)
Manual operation: Handle
Secondary spindle seal material: NBR
Clear filter      (7 of the 7 items displayed)