ProductPage

JC Ball valve Series: 512HIT Type: 3190 Cast iron Flange PN16

Product documents

Document Document type
Product overview

Application

  • Air con technology and general industrial applications up to 16bar.

Recommended in: Chemical

Technical information
Construction
Options
Tables
Stock item
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 2-part
Housing material: Cast iron
Nominal inner diameter
Connection: Flange
Pressure rating: PN16
Face to Face length (mm)
Manual operation: Handle
Clear filter      (11 of the 11 items displayed)
Page Size   
Next
Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Handle PN16 Flange DN15 JC Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Handle PN16 Flange DN15 ERIKS Item #: 10054173
 
Please login to see prices
Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Handle PN16 Flange DN20 JC Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Handle PN16 Flange DN20 ERIKS Item #: 10054174
 
Please login to see prices
Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Handle PN16 Flange DN25 JC Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Handle PN16 Flange DN25 ERIKS Item #: 10054175
 
Please login to see prices
Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Handle PN16 Flange DN32 JC Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Handle PN16 Flange DN32 ERIKS Item #: 10054176
 
Please login to see prices
Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Handle PN16 Flange DN40 JC Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Handle PN16 Flange DN40 ERIKS Item #: 10054177
 
Please login to see prices
Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Handle PN16 Flange DN50 JC Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Handle PN16 Flange DN50 ERIKS Item #: 10054178
 
Please login to see prices
Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Handle PN16 Flange DN65 JC Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Handle PN16 Flange DN65 ERIKS Item #: 10054179
 
Please login to see prices
Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Handle PN16 Flange DN80 JC Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Handle PN16 Flange DN80 ERIKS Item #: 10054180
 
Please login to see prices
Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Handle PN16 Flange DN100 JC Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Handle PN16 Flange DN100 ERIKS Item #: 10054181
 
Please login to see prices
Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Handle PN16 Flange DN125 JC Ball valve Series: 512HIT Type: 3190 Cast iron/PTFE Full bore Handle PN16 Flange DN125 ERIKS Item #: 10054182
 
Please login to see prices
Stock item
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 2-part
Housing material: Cast iron
Nominal inner diameter
Connection: Flange
Pressure rating: PN16
Face to Face length (mm)
Manual operation: Handle
Clear filter      (11 of the 11 items displayed)
Page Size   
Next