ProductPage

JC Ball valve Series: 516AIT/540AIT Type: 3191 Steel Fire safe Flange PN16/40

Product documents

Document Document type
Product overview

Application

  • Heavy-duty industrial applications up to 16 or 40bar.

Recommended in: Chemical

Technical information
Construction
Approval
Options
Tables
Stock item
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 2-part
Housing material: Steel
Nominal inner diameter
Connection: Flange
Pressure rating
Face to Face length (mm)
Manual operation
Secondary spindle seal material: FPM (FKM)
Clear filter      (18 of the 18 items displayed)
Page Size   
Next
Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN15 JC Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN15 ERIKS Item #: 10054190
 
Please login to see prices
Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN20 JC Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN20 ERIKS Item #: 10054191
 
Please login to see prices
Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN25 JC Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN25 ERIKS Item #: 10054192
 
Please login to see prices
Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN32 JC Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN32 ERIKS Item #: 10054189
 
Please login to see prices
Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN40 JC Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN40 ERIKS Item #: 10054193
 
Please login to see prices
Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN50 JC Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN50 ERIKS Item #: 10054194
 
Please login to see prices
Ball valve Series: 516AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN16 Flange DN65 JC Ball valve Series: 516AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN16 Flange DN65 ERIKS Item #: 10054184
 
Please login to see prices
Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN65 JC Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN65 ERIKS Item #: 10054195
 
Please login to see prices
Ball valve Series: 516AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN16 Flange DN80 JC Ball valve Series: 516AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN16 Flange DN80 ERIKS Item #: 11299376
 
Please login to see prices
Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN80 JC Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN80 ERIKS Item #: 10054196
 
Please login to see prices
Stock item
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 2-part
Housing material: Steel
Nominal inner diameter
Connection: Flange
Pressure rating
Face to Face length (mm)
Manual operation
Secondary spindle seal material: FPM (FKM)
Clear filter      (18 of the 18 items displayed)
Page Size   
Next