ProductPage

JC Ball valve Series: 516IIT/540IIT Type: 3192 Stainless steel Fire safe Flange PN16/40

Product documents

Document Document type
Product overview

Application

  • Heavy-duty industrial applications up to 16 or 40bar.

Recommended in: Chemical

Technical information
Construction
Approval
Options
Tables
Stock item
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 2-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Flange
Pressure rating
Face to Face length (mm)
Manual operation
Secondary spindle seal material: FPM (FKM)
Clear filter      (17 of the 17 items displayed)
Page Size   
Next
Ball valve Series: 540IIT Type: 3192 Stainless steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN15 JC Ball valve Series: 540IIT Type: 3192 Stainless steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN15 ERIKS Item #: 10054210
 
Please login to see prices
Ball valve Series: 540IIT Type: 3192 Stainless steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN20 JC Ball valve Series: 540IIT Type: 3192 Stainless steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN20 ERIKS Item #: 10054211
 
Please login to see prices
Ball valve Series: 540IIT Type: 3192 Stainless steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN25 JC Ball valve Series: 540IIT Type: 3192 Stainless steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN25 ERIKS Item #: 10054212
 
Please login to see prices
Ball valve Series: 540IIT Type: 3192 Stainless steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN32 JC Ball valve Series: 540IIT Type: 3192 Stainless steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN32 ERIKS Item #: 11223052
 
Please login to see prices
Ball valve Series: 540IIT Type: 3192 Stainless steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN40 JC Ball valve Series: 540IIT Type: 3192 Stainless steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN40 ERIKS Item #: 10054213
 
Please login to see prices
Ball valve Series: 540IIT Type: 3192 Stainless steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN50 JC Ball valve Series: 540IIT Type: 3192 Stainless steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN50 ERIKS Item #: 10054214
 
Please login to see prices
Ball valve Series: 516IIT Type: 3192 Stainless steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN16 Flange DN65 JC Ball valve Series: 516IIT Type: 3192 Stainless steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN16 Flange DN65 ERIKS Item #: 10054198
 
Please login to see prices
Ball valve Series: 540IIT Type: 3192 Stainless steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN65 JC Ball valve Series: 540IIT Type: 3192 Stainless steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN65 ERIKS Item #: 10054215
 
Please login to see prices
Ball valve Series: 516IIT Type: 3192 Stainless steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN16 Flange DN80 JC Ball valve Series: 516IIT Type: 3192 Stainless steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN16 Flange DN80 ERIKS Item #: 10054199
 
Please login to see prices
Ball valve Series: 540IIT Type: 3192 Stainless steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN80 JC Ball valve Series: 540IIT Type: 3192 Stainless steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN80 ERIKS Item #: 10054216
 
Please login to see prices
Stock item
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 2-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Flange
Pressure rating
Face to Face length (mm)
Manual operation
Secondary spindle seal material: FPM (FKM)
Clear filter      (17 of the 17 items displayed)
Page Size   
Next