ProductPage

JC Ball valve Series: 316IIT/340IIT Type: 3199 Stainless steel Fire safe Flange PN16/40

Product documents

Document Document type
Product overview

Application

  • Heavy-duty industrial applications up to 16 or 40bar.

Recommended in: Chemical

Technical information
Construction
Approval
Options
Tables
Stock item
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 2-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Flange
Pressure rating
Face to Face length (mm)
Manual operation: Handle
Secondary spindle seal material: FPM (FKM)
Clear filter      (9 of the 9 items displayed)
Ball valve Series: 340IIT Type: 3199 Stainless steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN15 JC Ball valve Series: 340IIT Type: 3199 Stainless steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN15 ERIKS Item #: 10054230
 
Please login to see prices
Ball valve Series: 340IIT Type: 3199 Stainless steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN20 JC Ball valve Series: 340IIT Type: 3199 Stainless steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN20 ERIKS Item #: 11071743
 
Please login to see prices
Ball valve Series: 340IIT Type: 3199 Stainless steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN25 JC Ball valve Series: 340IIT Type: 3199 Stainless steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN25 ERIKS Item #: 10054231
 
Please login to see prices
Ball valve Series: 340IIT Type: 3199 Stainless steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN32 JC Ball valve Series: 340IIT Type: 3199 Stainless steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN32 ERIKS Item #: 11375552
 
Please login to see prices
Ball valve Series: 340IIT Type: 3199 Stainless steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN40 JC Ball valve Series: 340IIT Type: 3199 Stainless steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN40 ERIKS Item #: 10054232
 
Please login to see prices
Ball valve Series: 340IIT Type: 3199 Stainless steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN50 JC Ball valve Series: 340IIT Type: 3199 Stainless steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN50 ERIKS Item #: 10054233
 
Please login to see prices
Ball valve Series: 316IIT Type: 3199 Stainless steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN16 Flange DN65 JC Ball valve Series: 316IIT Type: 3199 Stainless steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN16 Flange DN65 ERIKS Item #: 11127255
 
Please login to see prices
Ball valve Series: 316IIT Type: 3199 Stainless steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN16 Flange DN80 JC Ball valve Series: 316IIT Type: 3199 Stainless steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN16 Flange DN80 ERIKS Item #: 10054228
 
Please login to see prices
Ball valve Series: 316IIT Type: 3199 Stainless steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN16 Flange DN100 JC Ball valve Series: 316IIT Type: 3199 Stainless steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN16 Flange DN100 ERIKS Item #: 10054227
 
Please login to see prices
Stock item
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 2-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Flange
Pressure rating
Face to Face length (mm)
Manual operation: Handle
Secondary spindle seal material: FPM (FKM)
Clear filter      (9 of the 9 items displayed)