ProductPage

ECON® Ball valve fig. 72491 steel Kalrez flange

Product documents

Document type Document type
Product Brochure 01 Econ 2-piece ball valve brochure.  (PDF)
Product Certificate Fire Safe certificate according to API 607 and ISO 10497  (PDF)
Product Manual Installation Operation Manual  (PDF)

Application

  • Industrial and chemical applications up to 16 or 40 bar.
  • Liquid and gaseous media.

Recommended in: Chemical, Tank Storage

Technical information
Construction
Approval
Options
Tables
Stock item
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 2-part
Housing material: Steel
Nominal inner diameter
Connection: Flange
Pressure rating
Face to Face length (mm)
Operation
Clear filter      (18 of the 18 items displayed)
Page Size   
Next
Ball valve fig. 72491 steel/PTFE/Kalrez lever PN40 DN15 ECON® Ball valve fig. 72491 steel/PTFE/Kalrez lever PN40 DN15 ERIKS Item #: 13290680
 
Please login to see prices
Ball valve fig. 72491 steel/PTFE/Kalrez lever PN40 DN20 ECON® Ball valve fig. 72491 steel/PTFE/Kalrez lever PN40 DN20 ERIKS Item #: 13290681
 
Please login to see prices
Ball valve fig. 72491 steel/PTFE/Kalrez lever PN40 DN25 ECON® Ball valve fig. 72491 steel/PTFE/Kalrez lever PN40 DN25 ERIKS Item #: 13290682
 
Please login to see prices
Ball valve fig. 72491 steel/PTFE/Kalrez lever PN40 DN32 ECON® Ball valve fig. 72491 steel/PTFE/Kalrez lever PN40 DN32 ERIKS Item #: 13290683
 
Please login to see prices
Ball valve fig. 72491 steel/PTFE/Kalrez lever PN40 DN40 ECON® Ball valve fig. 72491 steel/PTFE/Kalrez lever PN40 DN40 ERIKS Item #: 13290684
 
Please login to see prices
Ball valve fig. 72491 steel/PTFE/Kalrez lever PN40 DN50 ECON® Ball valve fig. 72491 steel/PTFE/Kalrez lever PN40 DN50 ERIKS Item #: 13290685
 
Please login to see prices
Ball valve fig. 72491 steel/PTFE/Kalrez lever PN16 DN65 ECON® Ball valve fig. 72491 steel/PTFE/Kalrez lever PN16 DN65 ERIKS Item #: 13290692
 
Please login to see prices
Ball valve fig. 72491 steel/PTFE/Kalrez lever PN40 DN65 ECON® Ball valve fig. 72491 steel/PTFE/Kalrez lever PN40 DN65 ERIKS Item #: 13290686
 
Please login to see prices
Ball valve fig. 72491 steel/PTFE/Kalrez lever PN16 DN80 ECON® Ball valve fig. 72491 steel/PTFE/Kalrez lever PN16 DN80 ERIKS Item #: 13290693
 
Please login to see prices
Ball valve fig. 72491 steel/PTFE/Kalrez lever PN40 DN80 ECON® Ball valve fig. 72491 steel/PTFE/Kalrez lever PN40 DN80 ERIKS Item #: 13290687
 
Please login to see prices
Stock item
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 2-part
Housing material: Steel
Nominal inner diameter
Connection: Flange
Pressure rating
Face to Face length (mm)
Operation
Clear filter      (18 of the 18 items displayed)
Page Size   
Next