ProductPage

JC Ball valve Series: 41501RIICG Type: 3327 Stainless steel Fire safe Internal thread (NPT) Class 1500

Product documents

Document Document type
Product overview

Application

Recommended in: Chemical

Stock item
Norm: ASME
Construction type: 2-way
Housing construction: 1-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Internal thread (NPT)
Pressure rating: Class 1500
Face to Face length (mm)
Manual operation: Handle
Secondary spindle seal material: FPM (FKM)
Clear filter      (4 of the 4 items displayed)
Ball valve Series: 41501RIICG Type: 3327 Stainless steel/RPTFE/FPM (FKM) Full bore Fire safe Handle Class 1500 Internal thread (NPT) 1/2" (15) JC Ball valve Series: 41501RIICG Type: 3327 Stainless steel/RPTFE/FPM (FKM) Full bore Fire safe Handle Class 1500 Internal thread (NPT) 1/2" (15) ERIKS Item #: 11604305
 
Please login to see prices
Ball valve Series: 41501RIICG Type: 3327 Stainless steel/RPTFE/FPM (FKM) Full bore Fire safe Handle Class 1500 Internal thread (NPT) 3/4" (20) JC Ball valve Series: 41501RIICG Type: 3327 Stainless steel/RPTFE/FPM (FKM) Full bore Fire safe Handle Class 1500 Internal thread (NPT) 3/4" (20) ERIKS Item #: 11604307
 
Please login to see prices
Ball valve Series: 41501RIICG Type: 3327 Stainless steel/RPTFE/FPM (FKM) Full bore Fire safe Handle Class 1500 Internal thread (NPT) 1" (25) JC Ball valve Series: 41501RIICG Type: 3327 Stainless steel/RPTFE/FPM (FKM) Full bore Fire safe Handle Class 1500 Internal thread (NPT) 1" (25) ERIKS Item #: 11604308
 
Please login to see prices
Ball valve Series: 41501RIICG Type: 3327 Stainless steel/RPTFE/FPM (FKM) Full bore Fire safe Handle Class 1500 Internal thread (NPT) 1.1/2" (40) JC Ball valve Series: 41501RIICG Type: 3327 Stainless steel/RPTFE/FPM (FKM) Full bore Fire safe Handle Class 1500 Internal thread (NPT) 1.1/2" (40) ERIKS Item #: 11604309
 
Please login to see prices
Stock item
Norm: ASME
Construction type: 2-way
Housing construction: 1-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Internal thread (NPT)
Pressure rating: Class 1500
Face to Face length (mm)
Manual operation: Handle
Secondary spindle seal material: FPM (FKM)
Clear filter      (4 of the 4 items displayed)