ProductPage

Ball valve Series: HFKH Type: 1956 Stainless steel Internal thread (NPT) PN650


Product documents

Document Document type
Product Brochure 01 MHA series HFKH hydrogen ball valve brochure  (PDF)
Product Certificate ATEX  (PDF)
Product Certificate FireSafe  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

Recommended in: Hydrogen

Norm: ASME
Construction type: 2-way
Housing construction: 3-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Internal thread (NPT)
Pressure rating: PN650
Manual operation: Handle
Secondary spindle seal material: FPM (FKM)
Clear filter      (3 of the 3 items displayed)
Ball valve Series: HFKH650-DN8-1/4" NPT Type: 1956 Stainless steel/PEEK/FPM (FKM) Full bore Handle PN650 Internal thread (NPT) 1/4" (8) Ball valve Series: HFKH650-DN8-1/4" NPT Type: 1956 Stainless steel/PEEK/FPM (FKM) Full bore Handle PN650 Internal thread (NPT) 1/4" (8) ERIKS Item #: 14543796
 
Please login to see prices
Ball valve Series: HFKH650-DN13-1/2" NPT Type: 1956 Stainless steel/PEEK/FPM (FKM) Full bore Handle PN650 Internal thread (NPT) 1/2" (13) Ball valve Series: HFKH650-DN13-1/2" NPT Type: 1956 Stainless steel/PEEK/FPM (FKM) Full bore Handle PN650 Internal thread (NPT) 1/2" (13) ERIKS Item #: 14543798
 
Please login to see prices
Ball valve Series: HFKH650-DN25-1" NPT Type: 1956 Stainless steel/PEEK/FPM (FKM) Full bore Handle PN650 Internal thread (NPT) 1" (25) Ball valve Series: HFKH650-DN25-1" NPT Type: 1956 Stainless steel/PEEK/FPM (FKM) Full bore Handle PN650 Internal thread (NPT) 1" (25) ERIKS Item #: 14543800
 
Please login to see prices
Norm: ASME
Construction type: 2-way
Housing construction: 3-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Internal thread (NPT)
Pressure rating: PN650
Manual operation: Handle
Secondary spindle seal material: FPM (FKM)
Clear filter      (3 of the 3 items displayed)