ProductPage

ECON® Ball valve Type: 7542 Stainless steel Internal thread (NPT) Class 300/600

Product documents

Document Document type
Product 3D image Download  
Product Brochure 01 Econ Premium 3-piece ball valve brochure  (PDF)
Product Certificate SIL  (PDF)
Product Certificate Fugitive Emissions (TA-luft)  (PDF)
Product Certificate EC1935  (PDF)
Product Certificate Fugitive Emissions (ISO 15848)  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Industrial and maritime applications.
  • Liquid and gaseous media.

Recommended in: Chemical, Food & Beverages

Technical information
Construction
Approval
Options
Tables
Stock item
Norm: ASME
Construction type: 2-way
Housing construction: 3-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Internal thread (NPT)
Pressure rating
Face to Face length (mm)
Manual operation
Secondary spindle seal material: FPM (FKM)
Clear filter      (19 of the 19 items displayed)
Page Size   
Next
Ball valve Type: 7542 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (NPT) 1/4" (8) ECON® Ball valve Type: 7542 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (NPT) 1/4" (8) ERIKS Item #: 13278917
 
Please login to see prices
Ball valve Type: 7542 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (NPT) 3/8" (10) ECON® Ball valve Type: 7542 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (NPT) 3/8" (10) ERIKS Item #: 13278919
 
Please login to see prices
Ball valve Type: 7542 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (NPT) 1/2" (15) ECON® Ball valve Type: 7542 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (NPT) 1/2" (15) ERIKS Item #: 13278916
 
Please login to see prices
Ball valve Type: 7542 Stainless steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Internal thread (NPT) 3/4" (20) ECON® Ball valve Type: 7542 Stainless steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Internal thread (NPT) 3/4" (20) ERIKS Item #: 13278929
 
Please login to see prices
Ball valve Type: 7542 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (NPT) 3/4" (20) ECON® Ball valve Type: 7542 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (NPT) 3/4" (20) ERIKS Item #: 13278918
 
Please login to see prices
Ball valve Type: 7542 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (NPT) 1" (25) ECON® Ball valve Type: 7542 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (NPT) 1" (25) ERIKS Item #: 13278913
 
Please login to see prices
Ball valve Type: 7542 Stainless steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Internal thread (NPT) 1" (25) ECON® Ball valve Type: 7542 Stainless steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Internal thread (NPT) 1" (25) ERIKS Item #: 13278924
 
Please login to see prices
Ball valve Type: 7542 Stainless steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Internal thread (NPT) 1.1/4" (32) ECON® Ball valve Type: 7542 Stainless steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Internal thread (NPT) 1.1/4" (32) ERIKS Item #: 13278931
 
Please login to see prices
Ball valve Type: 7542 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (NPT) 1.1/4" (32) ECON® Ball valve Type: 7542 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (NPT) 1.1/4" (32) ERIKS Item #: 13278921
 
Please login to see prices
Ball valve Type: 7542 Stainless steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Internal thread (NPT) 1.1/2" (40) ECON® Ball valve Type: 7542 Stainless steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Internal thread (NPT) 1.1/2" (40) ERIKS Item #: 13278930
 
Please login to see prices
Stock item
Norm: ASME
Construction type: 2-way
Housing construction: 3-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Internal thread (NPT)
Pressure rating
Face to Face length (mm)
Manual operation
Secondary spindle seal material: FPM (FKM)
Clear filter      (19 of the 19 items displayed)
Page Size   
Next