ProductPage

ECON® Ball valve Type: 7722FS Steel Fire safe Socket weld B16.11 Class 600

Product documents

Document Document type
Product Brochure 01 Econ Premium 3-piece ball valve brochure  (PDF)
Product Certificate SIL  (PDF)
Product Certificate FireSafe  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Industrial and maritime applications.
  • Liquid and gaseous media.

Recommended in: Chemical

Technical information
Construction
Approval
Options
Tables
Stock item
Norm: ASME
Construction type: 2-way
Housing construction: 3-part
Housing material: Steel
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Socket weld
Pressure rating: Class 600
Face to Face length (mm)
Manual operation: Handle
Secondary spindle seal material: FPM (FKM)
Clear filter      (13 of the 13 items displayed)
Page Size   
Next
Ball valve Type: 7722FS Steel/TF 4103/FPM (FKM) Full bore Fire safe Handle Class 600 Socket weld B16.11 14.4mm 1/4" (8) ECON® Ball valve Type: 7722FS Steel/TF 4103/FPM (FKM) Full bore Fire safe Handle Class 600 Socket weld B16.11 14.4mm 1/4" (8) ERIKS Item #: 13708524
 
Please login to see prices
Ball valve Type: 7722FS Steel/TF 4103/FPM (FKM) Full bore Fire safe Handle Class 600 Socket weld B16.11 17.8mm 3/8" (10) ECON® Ball valve Type: 7722FS Steel/TF 4103/FPM (FKM) Full bore Fire safe Handle Class 600 Socket weld B16.11 17.8mm 3/8" (10) ERIKS Item #: 13708525
 
Please login to see prices
Ball valve Type: 7722FS Steel/TF 4103/FPM (FKM) Full bore Fire safe Handle Class 600 Socket weld B16.11 21.9mm 1/2" (15) ECON® Ball valve Type: 7722FS Steel/TF 4103/FPM (FKM) Full bore Fire safe Handle Class 600 Socket weld B16.11 21.9mm 1/2" (15) ERIKS Item #: 13559678
 
Please login to see prices
Ball valve Type: 7722FS Steel/TF 4103/FPM (FKM) Reduced bore Fire safe Handle Class 600 Socket weld B16.11 3/4" (20) ECON® Ball valve Type: 7722FS Steel/TF 4103/FPM (FKM) Reduced bore Fire safe Handle Class 600 Socket weld B16.11 3/4" (20) ERIKS Item #: 14256511
 
Please login to see prices
Ball valve Type: 7722FS Steel/TF 4103/FPM (FKM) Full bore Fire safe Handle Class 600 Socket weld B16.11 27.4mm 3/4" (20) ECON® Ball valve Type: 7722FS Steel/TF 4103/FPM (FKM) Full bore Fire safe Handle Class 600 Socket weld B16.11 27.4mm 3/4" (20) ERIKS Item #: 13559679
 
Please login to see prices
Ball valve Type: 7722FS Steel/TF 4103/FPM (FKM) Reduced bore Fire safe Handle Class 600 Socket weld B16.11 1" (25) ECON® Ball valve Type: 7722FS Steel/TF 4103/FPM (FKM) Reduced bore Fire safe Handle Class 600 Socket weld B16.11 1" (25) ERIKS Item #: 14256512
 
Please login to see prices
Ball valve Type: 7722FS Steel/TF 4103/FPM (FKM) Full bore Fire safe Handle Class 600 Socket weld B16.11 34.1mm 1" (25) ECON® Ball valve Type: 7722FS Steel/TF 4103/FPM (FKM) Full bore Fire safe Handle Class 600 Socket weld B16.11 34.1mm 1" (25) ERIKS Item #: 13559680
 
Please login to see prices
Ball valve Type: 7722FS Steel/TF 4103/FPM (FKM) Reduced bore Fire safe Handle Class 600 Socket weld B16.11 1.1/4" (32) ECON® Ball valve Type: 7722FS Steel/TF 4103/FPM (FKM) Reduced bore Fire safe Handle Class 600 Socket weld B16.11 1.1/4" (32) ERIKS Item #: 14256514
 
Please login to see prices
Ball valve Type: 7722FS Steel/TF 4103/FPM (FKM) Reduced bore Fire safe Handle Class 600 Socket weld B16.11 1.1/2" (40) ECON® Ball valve Type: 7722FS Steel/TF 4103/FPM (FKM) Reduced bore Fire safe Handle Class 600 Socket weld B16.11 1.1/2" (40) ERIKS Item #: 14256515
 
Please login to see prices
Ball valve Type: 7722FS Steel/TF 4103/FPM (FKM) Full bore Fire safe Handle Class 600 Socket weld B16.11 49mm 1.1/2" (40) ECON® Ball valve Type: 7722FS Steel/TF 4103/FPM (FKM) Full bore Fire safe Handle Class 600 Socket weld B16.11 49mm 1.1/2" (40) ERIKS Item #: 13559681
 
Please login to see prices
Stock item
Norm: ASME
Construction type: 2-way
Housing construction: 3-part
Housing material: Steel
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Socket weld
Pressure rating: Class 600
Face to Face length (mm)
Manual operation: Handle
Secondary spindle seal material: FPM (FKM)
Clear filter      (13 of the 13 items displayed)
Page Size   
Next