ProductPage

SAUNDERS Diaphragm valve, type KB fig. 3071GL, cast iron flange with glass lining

Saunders cast iron diaphragm valve type KB (straight through type), glass lined with rubber diaphragm.
The diaphragm valve is easy in maintenance and can be equipped with a pneumatical actuator.
Also available in short pattern acc. EN558, series 7 and with class 125 or 150 flangedrilling.

Application:

  • (Petro-) chemical process industry.
  • Heavy abrasive media, granulates, solids.
  • Depending on diaphragm material.

Application

Recommended in: Chemical, Primary Industries

Stock item
Norm: EN (DIN)
Housing construction: KB (Straight through type)
Housing material: Cast iron
Material body lining: Glass
Membrane material
Material code diaphragm
Nominal inner diameter
Connection: Flange
Pressure rating: PN10
Face to Face length (mm)
Operation: Hand wheel, rising with rising stem
Clear filter      (14 of the 14 items displayed)
Page Size   
Next
Diaphragm valve fig. 3071GL series KB cast iron/EPDM lining glass PN10 DN25 SAUNDERS Diaphragm valve fig. 3071GL series KB cast iron/EPDM lining glass PN10 DN25 ERIKS Item #: 13035145
 
Please login to see prices
Diaphragm valve fig. 3071GL series KB cast iron/EPDM lining glass PN10 DN32 SAUNDERS Diaphragm valve fig. 3071GL series KB cast iron/EPDM lining glass PN10 DN32 ERIKS Item #: 13035146
 
Please login to see prices
Diaphragm valve fig. 3071GL series KB cast iron/EPDM lining glass PN10 DN40 SAUNDERS Diaphragm valve fig. 3071GL series KB cast iron/EPDM lining glass PN10 DN40 ERIKS Item #: 13035147
 
Please login to see prices
Diaphragm valve fig. 3071GL series KB cast iron/EPDM lining glass PN10 DN50 SAUNDERS Diaphragm valve fig. 3071GL series KB cast iron/EPDM lining glass PN10 DN50 ERIKS Item #: 13035148
 
Please login to see prices
Diaphragm valve fig. 3071GL series KB cast iron/EPDM lining glass PN10 DN65 SAUNDERS Diaphragm valve fig. 3071GL series KB cast iron/EPDM lining glass PN10 DN65 ERIKS Item #: 13035149
 
Please login to see prices
Diaphragm valve fig. 3071GL series KB cast iron/EPDM lining glass PN10 DN80 SAUNDERS Diaphragm valve fig. 3071GL series KB cast iron/EPDM lining glass PN10 DN80 ERIKS Item #: 13035150
 
Please login to see prices
Diaphragm valve fig. 3071GL series KB cast iron/EPDM lining glass PN10 DN100 SAUNDERS Diaphragm valve fig. 3071GL series KB cast iron/EPDM lining glass PN10 DN100 ERIKS Item #: 13035144
 
Please login to see prices
Diaphragm valve fig. 3071GL series KB cast iron/IIR lining glass PN10 DN25 SAUNDERS Diaphragm valve fig. 3071GL series KB cast iron/IIR lining glass PN10 DN25 ERIKS Item #: 10052301
 
Please login to see prices
Diaphragm valve fig. 3071GL series KB cast iron/IIR lining glass PN10 DN32 SAUNDERS Diaphragm valve fig. 3071GL series KB cast iron/IIR lining glass PN10 DN32 ERIKS Item #: 13035142
 
Please login to see prices
Diaphragm valve fig. 3071GL series KB cast iron/IIR lining glass PN10 DN40 SAUNDERS Diaphragm valve fig. 3071GL series KB cast iron/IIR lining glass PN10 DN40 ERIKS Item #: 10052302
 
Please login to see prices
Stock item
Norm: EN (DIN)
Housing construction: KB (Straight through type)
Housing material: Cast iron
Material body lining: Glass
Membrane material
Material code diaphragm
Nominal inner diameter
Connection: Flange
Pressure rating: PN10
Face to Face length (mm)
Operation: Hand wheel, rising with rising stem
Clear filter      (14 of the 14 items displayed)
Page Size   
Next