ProductPage

Compressed air valve Type: 770 Malleable cast iron Internal thread (BSPP)/Claw coupling


Product documents

Document Document type
Product overview

Stock item
Model: Compressed air valve
Housing material: Malleable cast iron
Connection: Internal thread (BSPP)
Nominal inner diameter
Pressure rating: PN10
Sealing
Clear filter      (6 of the 6 items displayed)
excl. VAT
Compressed air valve Type: 770 Malleable cast iron/Brass Lug distance: 42mm PN10 Internal thread (BSPP)/Claw coupling 1/2" (15) Compressed air valve Type: 770 Malleable cast iron/Brass Lug distance: 42mm PN10 Internal thread (BSPP)/Claw coupling 1/2" (15) ERIKS Item #: 13446058
 
Please login to see prices
Compressed air valve Type: 770 Malleable cast iron/Rubber Lug distance: 42mm PN10 Internal thread (BSPP)/Claw coupling 1/2" (15) Compressed air valve Type: 770 Malleable cast iron/Rubber Lug distance: 42mm PN10 Internal thread (BSPP)/Claw coupling 1/2" (15) ERIKS Item #: 13446057
 
Please login to see prices
Compressed air valve Type: 770 Malleable cast iron/Brass Lug distance: 42mm PN10 Internal thread (BSPP)/Claw coupling 3/4" (20) Compressed air valve Type: 770 Malleable cast iron/Brass Lug distance: 42mm PN10 Internal thread (BSPP)/Claw coupling 3/4" (20) ERIKS Item #: 13446059
 
Please login to see prices
Compressed air valve Type: 770 Malleable cast iron/Rubber Lug distance: 42mm PN10 Internal thread (BSPP)/Claw coupling 3/4" (20) Compressed air valve Type: 770 Malleable cast iron/Rubber Lug distance: 42mm PN10 Internal thread (BSPP)/Claw coupling 3/4" (20) ERIKS Item #: 13255140
 
Please login to see prices
Compressed air valve Type: 770 Malleable cast iron/Brass Lug distance: 42mm PN10 Internal thread (BSPP)/Claw coupling 1" (25) Compressed air valve Type: 770 Malleable cast iron/Brass Lug distance: 42mm PN10 Internal thread (BSPP)/Claw coupling 1" (25) ERIKS Item #: 12494375
 
Please login to see prices
Compressed air valve Type: 770 Malleable cast iron/Rubber Lug distance: 42mm PN10 Internal thread (BSPP)/Claw coupling 1" (25) Compressed air valve Type: 770 Malleable cast iron/Rubber Lug distance: 42mm PN10 Internal thread (BSPP)/Claw coupling 1" (25) ERIKS Item #: 13446060
 
Please login to see prices
Stock item
Model: Compressed air valve
Housing material: Malleable cast iron
Connection: Internal thread (BSPP)
Nominal inner diameter
Pressure rating: PN10
Sealing
Clear filter      (6 of the 6 items displayed)