ProductPage

Double compressed air valve Type: 775 Cast iron Internal thread (BSPP)/Claw coupling


Product documents

Document Document type
Product overview

Stock item
Model: Double compressed air valve
Housing material: Cast iron
Connection: Internal thread (BSPP)
Nominal inner diameter
Pressure rating: PN10
Sealing
Clear filter      (4 of the 4 items displayed)
excl. VAT
Double compressed air valve Type: 775 Cast iron/Brass Lug distance: 42mm PN10 Internal thread (BSPP)/Claw coupling 3/4" (20) Double compressed air valve Type: 775 Cast iron/Brass Lug distance: 42mm PN10 Internal thread (BSPP)/Claw coupling 3/4" (20) ERIKS Item #: 13445996
 
Please login to see prices
Double compressed air valve Type: 775 Cast iron/Rubber Lug distance: 42mm PN10 Internal thread (BSPP)/Claw coupling 3/4" (20) Double compressed air valve Type: 775 Cast iron/Rubber Lug distance: 42mm PN10 Internal thread (BSPP)/Claw coupling 3/4" (20) ERIKS Item #: 12365131
 
Please login to see prices
Double compressed air valve Type: 775 Cast iron/Brass Lug distance: 42mm PN10 Internal thread (BSPP)/Claw coupling 1" (25) Double compressed air valve Type: 775 Cast iron/Brass Lug distance: 42mm PN10 Internal thread (BSPP)/Claw coupling 1" (25) ERIKS Item #: 13445995
 
Please login to see prices
Double compressed air valve Type: 775 Cast iron/Rubber Lug distance: 42mm PN10 Internal thread (BSPP)/Claw coupling 1" (25) Double compressed air valve Type: 775 Cast iron/Rubber Lug distance: 42mm PN10 Internal thread (BSPP)/Claw coupling 1" (25) ERIKS Item #: 13308535
 
Please login to see prices
Stock item
Model: Double compressed air valve
Housing material: Cast iron
Connection: Internal thread (BSPP)
Nominal inner diameter
Pressure rating: PN10
Sealing
Clear filter      (4 of the 4 items displayed)