ProductPage

ECON® Drain valve Type: 574 Steel Flange/Internal thread (BSPP)


Product documents

Document Document type
Product overview

Econ® self-closing faucet.

Field of application

  • Applications on ships as a fast-actuating globe valve.
  • Other applications in lubricating oil tanks and fuel tanks.
Features
  • Flanged connection in accordance with DN25 PN10 (flange diameter 115 mm), bore in accordance with DN20 PN10.
  • Maximum operating pressure: 4 bar.
  • With lever or spring-loaded pushbutton.
  • Available in GS (closed by weight) and VS (closed by spring) models.
  • The lever opens and closes the valve with a rotation of 120°.
  • Versions which close to the left and to the right available.

Tables
Stock item
Housing material: Steel
Norm: EN (DIN)
Construction type: Angle Pattern
Execution: Drain tap
Connection: Flange
Nominal inner diameter: DN20
Pressure rating: PN4
Sealing: Stainless steel
Pressure rating flange: PN25
Operation
Clear filter      (6 of the 6 items displayed)
excl. VAT
Drain valve Type: 574 Steel/Stainless steel Lever with weight Self-locking Right closing PN16/25/40 Flange/Internal thread (BSPP) PN4 DN20 ECON® Drain valve Type: 574 Steel/Stainless steel Lever with weight Self-locking Right closing PN16/25/40 Flange/Internal thread (BSPP) PN4 DN20 ERIKS Item #: 12035729
 
Please login to see prices
Drain valve Type: 574 Steel/Stainless steel Lever with weight Self-locking Left closing Undrilled Flange/Internal thread (BSPP) PN4 DN20 ECON® Drain valve Type: 574 Steel/Stainless steel Lever with weight Self-locking Left closing Undrilled Flange/Internal thread (BSPP) PN4 DN20 ERIKS Item #: 12160320
 
Please login to see prices
Drain valve Type: 574 Steel/Stainless steel Lever with weight Self-locking Left closing PN16/25/40 Flange/Internal thread (BSPP) PN4 DN20 ECON® Drain valve Type: 574 Steel/Stainless steel Lever with weight Self-locking Left closing PN16/25/40 Flange/Internal thread (BSPP) PN4 DN20 ERIKS Item #: 12035728
 
Please login to see prices
Drain valve Type: 574 Steel/Stainless steel Lever with weight Self-locking Right closing Undrilled Flange/Internal thread (BSPP) PN4 DN20 ECON® Drain valve Type: 574 Steel/Stainless steel Lever with weight Self-locking Right closing Undrilled Flange/Internal thread (BSPP) PN4 DN20 ERIKS Item #: 11836322
 
Please login to see prices
Drain valve Type: 574 Steel/Stainless steel Push button Self-locking Undrilled Flange/Internal thread (BSPP) PN4 DN20 ECON® Drain valve Type: 574 Steel/Stainless steel Push button Self-locking Undrilled Flange/Internal thread (BSPP) PN4 DN20 ERIKS Item #: 12034777
 
Please login to see prices
Drain valve Type: 574 Steel/Stainless steel Push button Self-locking PN16/25/40 Flange/Internal thread (BSPP) PN4 DN20 ECON® Drain valve Type: 574 Steel/Stainless steel Push button Self-locking PN16/25/40 Flange/Internal thread (BSPP) PN4 DN20 ERIKS Item #: 12035727
 
Please login to see prices
Stock item
Housing material: Steel
Norm: EN (DIN)
Construction type: Angle Pattern
Execution: Drain tap
Connection: Flange
Nominal inner diameter: DN20
Pressure rating: PN4
Sealing: Stainless steel
Pressure rating flange: PN25
Operation
Clear filter      (6 of the 6 items displayed)