ProductPage

Fire fighting valve Type: 906 Brass Inclined External thread (BSPP)

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

Recommended in: Utilities

Tables
Stock item
Norm: EN (DIN)
Construction type: Inclined
Housing material: Brass
Lug distance (mm): 888888
Nominal inner diameter
Sealing: NBR
Pressure rating: PN16
Clear filter      (3 of the 3 items displayed)
Fire fighting valve Type: 906 Brass/NBR Inclined PN16 External thread (BSPP) 1.1/2" (40) Fire fighting valve Type: 906 Brass/NBR Inclined PN16 External thread (BSPP) 1.1/2" (40) ERIKS Item #: 11811747
 
Please login to see prices
Fire fighting valve Type: 906 Brass/NBR Inclined PN16 External thread (BSPP) 2" (50) Fire fighting valve Type: 906 Brass/NBR Inclined PN16 External thread (BSPP) 2" (50) ERIKS Item #: 11811746
 
Please login to see prices
Fire fighting valve Type: 906 Brass/NBR Inclined PN16 External thread (BSPP) 2.1/2" (65) Fire fighting valve Type: 906 Brass/NBR Inclined PN16 External thread (BSPP) 2.1/2" (65) ERIKS Item #: 11811748
 
Please login to see prices
Stock item
Norm: EN (DIN)
Construction type: Inclined
Housing material: Brass
Lug distance (mm): 888888
Nominal inner diameter
Sealing: NBR
Pressure rating: PN16
Clear filter      (3 of the 3 items displayed)