ProductPage

ECON® Fire fighting valve Type: 911 Bronze Straight Flange

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

Recommended in: Utilities

Tables
Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Bronze
Lug distance (mm)
Nominal inner diameter
Sealing: NBR
Pressure rating: PN16
Clear filter      (3 of the 3 items displayed)
Fire fighting valve Type: 911 Bronze/NBR Straight Lug distance: 51mm PN16 Flange DN40 ECON® Fire fighting valve Type: 911 Bronze/NBR Straight Lug distance: 51mm PN16 Flange DN40 ERIKS Item #: 11811757
 
Please login to see prices
Fire fighting valve Type: 911 Bronze/NBR Straight Lug distance: 66mm PN16 Flange DN50 ECON® Fire fighting valve Type: 911 Bronze/NBR Straight Lug distance: 66mm PN16 Flange DN50 ERIKS Item #: 11811758
 
Please login to see prices
Fire fighting valve Type: 911 Bronze/NBR Straight Lug distance: 81mm PN16 Flange DN65 ECON® Fire fighting valve Type: 911 Bronze/NBR Straight Lug distance: 81mm PN16 Flange DN65 ERIKS Item #: 11811759
 
Please login to see prices
Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Bronze
Lug distance (mm)
Nominal inner diameter
Sealing: NBR
Pressure rating: PN16
Clear filter      (3 of the 3 items displayed)