ProductPage
Home
Products
Valves and actuators
Fire Fighting Valves
[ ]
Back to category
Enlarge
ECON®
Fire fighting valve Type: 2058 Bronze Angle Pattern Flange
Product documents
Document
Document type
Product overview
Download
Show all items
Application
Recommended in: Utilities
Tables
DN
A
L1
H (open)
M
Lug distance
Weight
mm
mm
mm
mm
mm
mm
kg
40
150
140
190
120
51
7.3
50
165
150
190
120
66
8.4
65
185
165
220
140
81
11.6
Pressure class
Maximum medium temperature
PN10
80 °C
Stock item
Stock item (1)
Stock item
Norm: EN (DIN)
Norm: EN (DIN)
Construction type: Angle pattern
Construction type: Angle pattern
Housing material: Bronze
Housing material: Bronze
Lug distance (mm)
51 (1)
66 (1)
81 (1)
Lug distance (mm)
Nominal inner diameter
DN40 (1)
DN50 (1)
DN65 (1)
Nominal inner diameter
Sealing: EPDM
Sealing: EPDM
Pressure rating: PN10
Pressure rating: PN10
Clear filter
(3 of the 3 items displayed)
ECON®
Fire fighting valve Type: 2058 Bronze/EPDM Angle Pattern Lug distance: 51mm PN10 Flange DN40
ERIKS Item #: 11812764
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "fire fighting valve type: 2058 bronze/epdm angle pattern lug distance: 51mm pn10 flange dn40", "item_id": "gr0000000564262", "material_number": "11812764", "price": "0", "item_brand": "econ®", "item_category":"valves and actuators", "item_category2":"fire fighting valves", "item_category3":"", "item_category4": "pr_ec011418_0002_mvd", "item_variant": "pce", "index": "1", "quantity": "" } }
ECON®
Fire fighting valve Type: 2058 Bronze/EPDM Angle Pattern Lug distance: 66mm PN10 Flange DN50
ERIKS Item #: 11812765
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "fire fighting valve type: 2058 bronze/epdm angle pattern lug distance: 66mm pn10 flange dn50", "item_id": "gr0000000561019", "material_number": "11812765", "price": "0", "item_brand": "econ®", "item_category":"valves and actuators", "item_category2":"fire fighting valves", "item_category3":"", "item_category4": "pr_ec011418_0002_mvd", "item_variant": "pce", "index": "2", "quantity": "" } }
ECON®
Fire fighting valve Type: 2058 Bronze/EPDM Angle Pattern Lug distance: 81mm PN10 Flange DN65
ERIKS Item #: 11812766
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "fire fighting valve type: 2058 bronze/epdm angle pattern lug distance: 81mm pn10 flange dn65", "item_id": "gr0000000562775", "material_number": "11812766", "price": "0", "item_brand": "econ®", "item_category":"valves and actuators", "item_category2":"fire fighting valves", "item_category3":"", "item_category4": "pr_ec011418_0002_mvd", "item_variant": "pce", "index": "3", "quantity": "" } }
Stock item
Stock item (1)
Stock item
Norm: EN (DIN)
Norm: EN (DIN)
Construction type: Angle pattern
Construction type: Angle pattern
Housing material: Bronze
Housing material: Bronze
Lug distance (mm)
51 (1)
66 (1)
81 (1)
Lug distance (mm)
Nominal inner diameter
DN40 (1)
DN50 (1)
DN65 (1)
Nominal inner diameter
Sealing: EPDM
Sealing: EPDM
Pressure rating: PN10
Pressure rating: PN10
Clear filter
(3 of the 3 items displayed)