ProductPage

ECON® Needle valve Type: 230 Stainless steel Straight T-bar Internal thread (BSPP)/External thread (BSPP)

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Stainless steel
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN400
Clear filter      (3 of the 3 items displayed)
Needle valve Type: 230 Stainless steel/PTFE Straight T-bar Valve bore: 3mm PN400 Internal thread (BSPP)/External thread (BSPP) 1/4" (8) ECON® Needle valve Type: 230 Stainless steel/PTFE Straight T-bar Valve bore: 3mm PN400 Internal thread (BSPP)/External thread (BSPP) 1/4" (8) ERIKS Item #: 11810639
 
Please login to see prices
Needle valve Type: 230 Stainless steel/PTFE Straight T-bar Valve bore: 4mm PN400 Internal thread (BSPP)/External thread (BSPP) 3/8" (10) ECON® Needle valve Type: 230 Stainless steel/PTFE Straight T-bar Valve bore: 4mm PN400 Internal thread (BSPP)/External thread (BSPP) 3/8" (10) ERIKS Item #: 11810640
 
Please login to see prices
Needle valve Type: 230 Stainless steel/PTFE Straight T-bar Valve bore: 6mm PN400 Internal thread (BSPP)/External thread (BSPP) 1/2" (15) ECON® Needle valve Type: 230 Stainless steel/PTFE Straight T-bar Valve bore: 6mm PN400 Internal thread (BSPP)/External thread (BSPP) 1/2" (15) ERIKS Item #: 11810638
 
Please login to see prices
Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Stainless steel
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN400
Clear filter      (3 of the 3 items displayed)