ProductPage

LVF Check valve Type: 1722 Stainless steel Socket weld Class 800


Product documents

Document Document type
Product overview

Forged stainless steel check valve, piston type, with bolted cover and socket weld ends, Class 800.

Application

  • Refineries and (petro-) chemical procesinstallations.
  • Oil & gas industry.
  • Corrosive liquids and gases.

Recommended in: Chemical, Petrochemical and Refining

Technical information
Options
Tables
Stock item
Norm: ASME
Construction type: Straight
Housing material: Stainless steel
Material quality: ASTM A182 F316L
Nominal inner diameter
Connection: Socket weld
Pressure rating: Class 800
Face to Face length (mm)
Valve shape: Flap
Sealing: Trim 12
Clear filter      (5 of the 5 items displayed)
excl. VAT
Check valve Type: 1722 Stainless steel/Trim 12 Disc With spring Straight Class 800 Socket weld 1/2" (15) LVF Check valve Type: 1722 Stainless steel/Trim 12 Disc With spring Straight Class 800 Socket weld 1/2" (15) ERIKS Item #: 13615043
 
Please login to see prices
Check valve Type: 1722 Stainless steel/Trim 12 Disc With spring Straight Class 800 Socket weld 3/4" (20) LVF Check valve Type: 1722 Stainless steel/Trim 12 Disc With spring Straight Class 800 Socket weld 3/4" (20) ERIKS Item #: 13615044
 
Please login to see prices
Check valve Type: 1722 Stainless steel/Trim 12 Disc With spring Straight Class 800 Socket weld 1" (25) LVF Check valve Type: 1722 Stainless steel/Trim 12 Disc With spring Straight Class 800 Socket weld 1" (25) ERIKS Item #: 13615045
 
Please login to see prices
Check valve Type: 1722 Stainless steel/Trim 12 Disc With spring Straight Class 800 Socket weld 1.1/2" (40) LVF Check valve Type: 1722 Stainless steel/Trim 12 Disc With spring Straight Class 800 Socket weld 1.1/2" (40) ERIKS Item #: 13615046
 
Please login to see prices
Check valve Type: 1722 Stainless steel/Trim 12 Disc With spring Straight Class 800 Socket weld 2" (50) LVF Check valve Type: 1722 Stainless steel/Trim 12 Disc With spring Straight Class 800 Socket weld 2" (50) ERIKS Item #: 13615047
 
Please login to see prices
Stock item
Norm: ASME
Construction type: Straight
Housing material: Stainless steel
Material quality: ASTM A182 F316L
Nominal inner diameter
Connection: Socket weld
Pressure rating: Class 800
Face to Face length (mm)
Valve shape: Flap
Sealing: Trim 12
Clear filter      (5 of the 5 items displayed)