ProductPage

VE Dual expanding plug valve Type: 2300 Steel Flange

Product documents

Document Document type
Product Brochure 01 Brochure ERIKS - VE Dual Expanding Plug Valve  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Applicable for: water, oil, vapor and gas.

Recommended in: Chemical, Petrochemical and Refining

Technical information
Approval
Tables
Stock item
Norm: ASME
Housing material: Steel
Nominal inner diameter
Connection: Flange
Pressure rating: Class 150
Type of plug: Dual expanding type
Clear filter      (16 of the 16 items displayed)
Page Size   
Next
Dual expanding plug valve Type: 2300 Steel/Steel/Multi Seal ERT Gearbox Dual expanding type Class 150 Flange 2" (50) VE Dual expanding plug valve Type: 2300 Steel/Steel/Multi Seal ERT Gearbox Dual expanding type Class 150 Flange 2" (50) ERIKS Item #: 13425529
 
Please login to see prices
Dual expanding plug valve Type: 2300 Steel/Steel/Multi Seal ERT Gearbox Dual expanding type Class 150 Flange 3" (80) VE Dual expanding plug valve Type: 2300 Steel/Steel/Multi Seal ERT Gearbox Dual expanding type Class 150 Flange 3" (80) ERIKS Item #: 13425530
 
Please login to see prices
Dual expanding plug valve Type: 2300 Steel/Steel/Multi Seal ERT Gearbox Dual expanding type Class 150 Flange 4" (100) VE Dual expanding plug valve Type: 2300 Steel/Steel/Multi Seal ERT Gearbox Dual expanding type Class 150 Flange 4" (100) ERIKS Item #: 13425531
 
Please login to see prices
Dual expanding plug valve Type: 2300 Steel/Steel/Multi Seal ERT Bare stem Dual expanding type Class 150 Flange 6" (150) VE Dual expanding plug valve Type: 2300 Steel/Steel/Multi Seal ERT Bare stem Dual expanding type Class 150 Flange 6" (150) ERIKS Item #: 14297317
 
Please login to see prices
Dual expanding plug valve Type: 2300 Steel/Steel/Multi Seal ERT Gearbox Dual expanding type Class 150 Flange 6" (150) VE Dual expanding plug valve Type: 2300 Steel/Steel/Multi Seal ERT Gearbox Dual expanding type Class 150 Flange 6" (150) ERIKS Item #: 13425532
 
Please login to see prices
Dual expanding plug valve Type: 2300 Steel/Steel/Multi Seal ERT Gearbox Dual expanding type Class 150 Flange 8" (200) VE Dual expanding plug valve Type: 2300 Steel/Steel/Multi Seal ERT Gearbox Dual expanding type Class 150 Flange 8" (200) ERIKS Item #: 13425543
 
Please login to see prices
Dual expanding plug valve Type: 2300 Steel/Steel/Multi Seal ERT Gearbox Dual expanding type Class 150 Flange 10" (250) VE Dual expanding plug valve Type: 2300 Steel/Steel/Multi Seal ERT Gearbox Dual expanding type Class 150 Flange 10" (250) ERIKS Item #: 13425544
 
Please login to see prices
Dual expanding plug valve Type: 2300 Steel/Steel/Multi Seal ERT Bare stem Dual expanding type Class 150 Flange 10" (250) VE Dual expanding plug valve Type: 2300 Steel/Steel/Multi Seal ERT Bare stem Dual expanding type Class 150 Flange 10" (250) ERIKS Item #: 14297316
 
Please login to see prices
Dual expanding plug valve Type: 2300 Steel/Steel/Multi Seal ERT Gearbox Dual expanding type Class 150 Flange 12" (300) VE Dual expanding plug valve Type: 2300 Steel/Steel/Multi Seal ERT Gearbox Dual expanding type Class 150 Flange 12" (300) ERIKS Item #: 13425545
 
Please login to see prices
Dual expanding plug valve Type: 2300 Steel/Steel/Multi Seal ERT Bare stem Dual expanding type Class 150 Flange 12" (300) VE Dual expanding plug valve Type: 2300 Steel/Steel/Multi Seal ERT Bare stem Dual expanding type Class 150 Flange 12" (300) ERIKS Item #: 14297315
 
Please login to see prices
Stock item
Norm: ASME
Housing material: Steel
Nominal inner diameter
Connection: Flange
Pressure rating: Class 150
Type of plug: Dual expanding type
Clear filter      (16 of the 16 items displayed)
Page Size   
Next