ProductPage

ASCO Solenoid valve 2/2 Type: 32009 series 262 stainless steel internal thread

Product documents

Document Document type
Product overview

Tables
Stock item
Model: Solenoid valve two way
Size process connection
Function: Normally closed (NC)
Actuation: Direct-acting
Orifice (mm)
Supply voltage
Frequency
Housing material: Stainless steel
Sealing
Explosion-proof: No
Clear filter      (20 of the 20 items displayed)
Page Size   
Next
Solenoid valve 2/2 Type: 32009 series 8262K086S1N00FL orifice 2,4 mm stainless steel/NBR normally closed 24V AC 1/4" NPT ASCO Solenoid valve 2/2 Type: 32009 series 8262K086S1N00FL orifice 2,4 mm stainless steel/NBR normally closed 24V AC 1/4" NPT ERIKS Item #: 11815091
 
Please login to see prices
Solenoid valve 2/2 Type: 32009 series 8262K086S1V00H1 orifice 2,4 mm stainless steel/FPM normally closed 24V DC 1/4" NPT ASCO Solenoid valve 2/2 Type: 32009 series 8262K086S1V00H1 orifice 2,4 mm stainless steel/FPM normally closed 24V DC 1/4" NPT ERIKS Item #: 12451957
 
Please login to see prices
Solenoid valve 2/2 Type 32009 series E262K182S1N01H1 orifice 2,4 mm stainless steel/NBR normally closed emergency manual operation 24V DC 1/4" BSPP ASCO Solenoid valve 2/2 Type 32009 series E262K182S1N01H1 orifice 2,4 mm stainless steel/NBR normally closed emergency manual operation 24V DC 1/4" BSPP ERIKS Item #: 12763765
 
Please login to see prices
Solenoid valve 2/2 Type 32009 series E262K182S1N00H1 orifice 2,4 mm stainless steel/NBR normally closed 24V DC 1/4" BSPP ASCO Solenoid valve 2/2 Type 32009 series E262K182S1N00H1 orifice 2,4 mm stainless steel/NBR normally closed 24V DC 1/4" BSPP ERIKS Item #: 13416040
 
Please login to see prices
Solenoid valve 2/2 Type: 32009 series 8262K086S1V00F8 orifice 2,4 mm stainless steel/FPM normally closed 230 V AC 1/4" NPT ASCO Solenoid valve 2/2 Type: 32009 series 8262K086S1V00F8 orifice 2,4 mm stainless steel/FPM normally closed 230 V AC 1/4" NPT ERIKS Item #: 12451955
 
Please login to see prices
Solenoid valve 2/2 Type 32009 series E262K182S1N00F8 orifice 2,4 mm stainless steel/NBR normally closed 230V AC 1/4" BSPP ASCO Solenoid valve 2/2 Type 32009 series E262K182S1N00F8 orifice 2,4 mm stainless steel/NBR normally closed 230V AC 1/4" BSPP ERIKS Item #: 13416039
 
Please login to see prices
Solenoid valve 2/2 Type 32009 series 8262K007S1N00FL orifice 3,2 mm stainless steel/NBR normally closed 24V AC 1/4" NPT ASCO Solenoid valve 2/2 Type 32009 series 8262K007S1N00FL orifice 3,2 mm stainless steel/NBR normally closed 24V AC 1/4" NPT ERIKS Item #: 13416041
 
Please login to see prices
Solenoid valve 2/2 Type 32009 series E262K184S1N00FL orifice 3,2 mm stainless steel/NBR normally closed 24V AC 1/4" BSPP ASCO Solenoid valve 2/2 Type 32009 series E262K184S1N00FL orifice 3,2 mm stainless steel/NBR normally closed 24V AC 1/4" BSPP ERIKS Item #: 13416042
 
Please login to see prices
Solenoid valve 2/2 Type 32009 series E262K184S1N00H1 orifice 3,2 mm stainless steel/NBR normally closed 24V DC 1/4" BSPP ASCO Solenoid valve 2/2 Type 32009 series E262K184S1N00H1 orifice 3,2 mm stainless steel/NBR normally closed 24V DC 1/4" BSPP ERIKS Item #: 13416064
 
Please login to see prices
Solenoid valve 2/2 Type 32009 series 8262K007S1N00F8 orifice 3,2 mm stainless steel/NBR normally closed 230V AC 1/4" NPT ASCO Solenoid valve 2/2 Type 32009 series 8262K007S1N00F8 orifice 3,2 mm stainless steel/NBR normally closed 230V AC 1/4" NPT ERIKS Item #: 12946309
 
Please login to see prices
Stock item
Model: Solenoid valve two way
Size process connection
Function: Normally closed (NC)
Actuation: Direct-acting
Orifice (mm)
Supply voltage
Frequency
Housing material: Stainless steel
Sealing
Explosion-proof: No
Clear filter      (20 of the 20 items displayed)
Page Size   
Next