ProductPage

ASCO Solenoid valve 2/2 Type: 32200 series 238 brass internal thread

Product documents

Document Document type
Product Data sheet default Manufacturer Product Datasheet  (PDF)
Product overview

Application

  • Water and watery neutral fluids.
  • Air and neutral gases.

Technical information
Options
Tables
Stock item
Bestseller
Model: Solenoid valve two way
Size process connection
Function: Normally closed (NC)
Actuation: Indirect-acting
Orifice (mm)
Supply voltage
Frequency
Housing material: Brass
Sealing: NBR
Membrane material: NBR
Explosion-proof: No
Clear filter      (38 of the 38 items displayed)
Page Size   
Next
Solenoid valve 2/2 Type: 32200 series SCG238E017 orifice 45 mm brass/NBR normally closed24V AC 1.1/2" BSPP ASCO Solenoid valve 2/2 Type: 32200 series SCG238E017 orifice 45 mm brass/NBR normally closed24V AC 1.1/2" BSPP ERIKS Item #: 11489114
 
Please login to see prices
Solenoid valve 2/2 Type: 32200 series SCG238E017 orifice 45 mm brass/NBR normally closed 24V DC 1.1/2" BSPP ASCO Solenoid valve 2/2 Type: 32200 series SCG238E017 orifice 45 mm brass/NBR normally closed 24V DC 1.1/2" BSPP ERIKS Item #: 11489115
 
Please login to see prices
Solenoid valve 2/2 Type: 32200 series SCG238E017 orifice 45 mm brass/NBR normally closed 230V AC 1.1/2" BSPP ASCO Solenoid valve 2/2 Type: 32200 series SCG238E017 orifice 45 mm brass/NBR normally closed 230V AC 1.1/2" BSPP ERIKS Item #: 11341946
 
Please login to see prices
Solenoid valve 2/2 Type: 32200 series SCG238E016 orifice 30 mm brass/NBR normally closed 24V AC 1.1/4" BSPP ASCO Solenoid valve 2/2 Type: 32200 series SCG238E016 orifice 30 mm brass/NBR normally closed 24V AC 1.1/4" BSPP ERIKS Item #: 11412579
 
Please login to see prices
Solenoid valve 2/2 Type: 32200 series SCG238E016 orifice 30 mm brass/NBR normally closed 24V DC 1.1/4" BSPP ASCO Solenoid valve 2/2 Type: 32200 series SCG238E016 orifice 30 mm brass/NBR normally closed 24V DC 1.1/4" BSPP ERIKS Item #: 11489113
 
Please login to see prices
Solenoid valve 2/2 Type: 32200 series SCG238E016 orifice 30 mm brass/NBR normally closed 230V AC 1.1/4" BSPP ASCO Solenoid valve 2/2 Type: 32200 series SCG238E016 orifice 30 mm brass/NBR normally closed 230V AC 1.1/4" BSPP ERIKS Item #: 11362660
 
Please login to see prices
Solenoid valve 2/2 Type: 32200 series SCE238D002 orifice 12 mm brass/NBR normally closed 24V AC 1/2" BSPP ASCO Solenoid valve 2/2 Type: 32200 series SCE238D002 orifice 12 mm brass/NBR normally closed 24V AC 1/2" BSPP ERIKS Item #: 11352314
 
Please login to see prices
Solenoid valve 2/2 Type: 32200 series SCE238D007 orifice 12 mm brass/NBR normally closed 24V AC 1/2" BSPP ASCO Solenoid valve 2/2 Type: 32200 series SCE238D007 orifice 12 mm brass/NBR normally closed 24V AC 1/2" BSPP ERIKS Item #: 12160015
 
Please login to see prices
Solenoid valve 2/2 Type: 32200 series SCE238D007 orifice 12 mm brass/NBR normally closed 24V DC 1/2" BSPP ASCO Solenoid valve 2/2 Type: 32200 series SCE238D007 orifice 12 mm brass/NBR normally closed 24V DC 1/2" BSPP ERIKS Item #: 12160016
 
Please login to see prices
Solenoid valve 2/2 Type: 32200 series SCE238D002 orifice 12 mm brass/NBR normally closed 24V DC 1/2" BSPP ASCO Solenoid valve 2/2 Type: 32200 series SCE238D002 orifice 12 mm brass/NBR normally closed 24V DC 1/2" BSPP ERIKS Item #: 11344435
 
Please login to see prices
Stock item
Bestseller
Model: Solenoid valve two way
Size process connection
Function: Normally closed (NC)
Actuation: Indirect-acting
Orifice (mm)
Supply voltage
Frequency
Housing material: Brass
Sealing: NBR
Membrane material: NBR
Explosion-proof: No
Clear filter      (38 of the 38 items displayed)
Page Size   
Next