ProductPage

ASCO Solenoid valve 2/2 Type: 32300 Series: 210 Brass Pilot operated hung diaphragm Normally closed (NC)


Product documents

Document Document type
Product overview

Application

In systems with a small differential pressure or as a drain from a pressureless tank.

  • Neutral gases.
  • Neutral liquids.
  • Hydraulic oils.
  • With FKM/FPM seals suitable for biofuels

Technical information
Tables
Stock item
Model: Solenoid valve two way
Size process connection
Function: Normally closed (NC)
Actuation: Pilot operated hung diaphragm
Orifice (mm)
Supply voltage
Frequency
Housing material: Brass
Sealing: NBR
Membrane material: NBR
Explosion-proof: No
Clear filter      (6 of the 6 items displayed)
excl. VAT
Solenoid valve 2/2 Type: 32300 series SCE210B155 orifice 28 mm brass/NBR normally closed 24V AC 1.1/4" BSPP ASCO Solenoid valve 2/2 Type: 32300 series SCE210B155 orifice 28 mm brass/NBR normally closed 24V AC 1.1/4" BSPP ERIKS Item #: 11423601
 
Please login to see prices
Solenoid valve 2/2 Type: 32300 series SCE210B155 orifice 28 mm brass/NBR normally closed 24V DC 1.1/4" BSPP ASCO Solenoid valve 2/2 Type: 32300 series SCE210B155 orifice 28 mm brass/NBR normally closed 24V DC 1.1/4" BSPP ERIKS Item #: 11352944
 
Please login to see prices
Solenoid valve 2/2 Type: 32300 series SCE210B155 orifice 28 mm brass/NBR normally closed 230V AC 1.1/4" BSPP ASCO Solenoid valve 2/2 Type: 32300 series SCE210B155 orifice 28 mm brass/NBR normally closed 230V AC 1.1/4" BSPP ERIKS Item #: 11277282
 
Please login to see prices
Solenoid valve 2/2 Type: 32300 series SCE210B156 orifice 32 mm brass/NBR normally closed 24V AC 1.1/2" BSPP ASCO Solenoid valve 2/2 Type: 32300 series SCE210B156 orifice 32 mm brass/NBR normally closed 24V AC 1.1/2" BSPP ERIKS Item #: 11479428
 
Please login to see prices
Solenoid valve 2/2 Type: 32300 series SCE210B156 orifice 32 mm brass/NBR normally closed 24V DC 1.1/2"BSPP ASCO Solenoid valve 2/2 Type: 32300 series SCE210B156 orifice 32 mm brass/NBR normally closed 24V DC 1.1/2"BSPP ERIKS Item #: 12159941
 
Please login to see prices
Solenoid valve 2/2 Type: 32300 series SCE210B156 orifice 32 mm brass/NBR normally closed 230V AC 1.1/2" BSPP ASCO Solenoid valve 2/2 Type: 32300 series SCE210B156 orifice 32 mm brass/NBR normally closed 230V AC 1.1/2" BSPP ERIKS Item #: 11454515
 
Please login to see prices
Stock item
Model: Solenoid valve two way
Size process connection
Function: Normally closed (NC)
Actuation: Pilot operated hung diaphragm
Orifice (mm)
Supply voltage
Frequency
Housing material: Brass
Sealing: NBR
Membrane material: NBR
Explosion-proof: No
Clear filter      (6 of the 6 items displayed)