ProductPage

ASCO Solenoid valve 2/2 Type: 32300 Series: 210 Brass Pilot operated hung diaphragm Normally closed (NC)


Product documents

Document Document type
Product Data sheet default Manufacturer Product Datasheet  (PDF)
Product overview

Application

In systems with a small differential pressure or as a drain from a pressureless tank.

  • Neutral gases.
  • Neutral liquids.
  • Hydraulic oils.
  • With FKM/FPM seals suitable for biofuels

Technical information
Options
Stock item
Model: Solenoid valve two way
Size process connection
Function: Normally closed (NC)
Actuation: Pilot operated hung diaphragm
Orifice (mm)
Supply voltage
Frequency
Housing material: Brass
Sealing
Membrane material
Explosion-proof: No
Clear filter      (17 of the 17 items displayed)
Page Size   
Next
excl. VAT
Solenoid valve 2/2 Type 32300 series SCE210C493 orifice 16 mm brass/NBR normally closed (NC) 24V AC 3/8" BSPP ASCO Solenoid valve 2/2 Type 32300 series SCE210C493 orifice 16 mm brass/NBR normally closed (NC) 24V AC 3/8" BSPP ERIKS Item #: 14535388
 
Please login to see prices
Solenoid valve 2/2 Type 32300 series SCE210C493 orifice 16 mm brass/NBR normally closed (NC) 24V DC 3/8" BSPP ASCO Solenoid valve 2/2 Type 32300 series SCE210C493 orifice 16 mm brass/NBR normally closed (NC) 24V DC 3/8" BSPP ERIKS Item #: 14535390
 
Please login to see prices
Solenoid valve 2/2 Type 32300 series SCE210C493 orifice 16 mm brass/NBR normally closed (NC) 230V AC 3/8" BSPP ASCO Solenoid valve 2/2 Type 32300 series SCE210C493 orifice 16 mm brass/NBR normally closed (NC) 230V AC 3/8" BSPP ERIKS Item #: 14535389
 
Please login to see prices
Solenoid valve 2/2 Type 32300 series SCE210C494 orifice 16 mm brass/NBR normally closed (NC) 24V AC 1/2" BSPP ASCO Solenoid valve 2/2 Type 32300 series SCE210C494 orifice 16 mm brass/NBR normally closed (NC) 24V AC 1/2" BSPP ERIKS Item #: 14535391
 
Please login to see prices
Solenoid valve 2/2 Type 32300 series SCE210C494V orifice 16 mm brass/FPM normally closed (NC) 24V DC 1/2" BSPP ASCO Solenoid valve 2/2 Type 32300 series SCE210C494V orifice 16 mm brass/FPM normally closed (NC) 24V DC 1/2" BSPP ERIKS Item #: 14535415
 
Please login to see prices
Solenoid valve 2/2 Type 32300 series SCE210C494 orifice 16 mm brass/NBR normally closed (NC) 24V DC 1/2" BSPP ASCO Solenoid valve 2/2 Type 32300 series SCE210C494 orifice 16 mm brass/NBR normally closed (NC) 24V DC 1/2" BSPP ERIKS Item #: 14535413
 
Please login to see prices
Solenoid valve 2/2 Type 32300 series SCE210C494V orifice 16 mm brass/FPM normally closed (NC) 230V AC 1/2" BSPP ASCO Solenoid valve 2/2 Type 32300 series SCE210C494V orifice 16 mm brass/FPM normally closed (NC) 230V AC 1/2" BSPP ERIKS Item #: 14535414
 
Please login to see prices
Solenoid valve 2/2 Type 32300 series SCE210C494 orifice 16 mm brass/NBR normally closed (NC) 230V AC 1/2" BSPP ASCO Solenoid valve 2/2 Type 32300 series SCE210C494 orifice 16 mm brass/NBR normally closed (NC) 230V AC 1/2" BSPP ERIKS Item #: 14535392
 
Please login to see prices
Solenoid valve 2/2 Type 32300 series SCE210D495V orifice 19 mm brass/FPM normally closed (NC) 24V AC 3/4" BSPP ASCO Solenoid valve 2/2 Type 32300 series SCE210D495V orifice 19 mm brass/FPM normally closed (NC) 24V AC 3/4" BSPP ERIKS Item #: 14535420
 
Please login to see prices
Solenoid valve 2/2 Type 32300 series SCE210D495 orifice 19 mm brass/NBR normally closed (NC) 24V AC 3/4" BSPP ASCO Solenoid valve 2/2 Type 32300 series SCE210D495 orifice 19 mm brass/NBR normally closed (NC) 24V AC 3/4" BSPP ERIKS Item #: 14535416
 
Please login to see prices
Stock item
Model: Solenoid valve two way
Size process connection
Function: Normally closed (NC)
Actuation: Pilot operated hung diaphragm
Orifice (mm)
Supply voltage
Frequency
Housing material: Brass
Sealing
Membrane material
Explosion-proof: No
Clear filter      (17 of the 17 items displayed)
Page Size   
Next