ProductPage

ASCO Solenoid valve 2/2 Type: 32304 Series: 222 Brass Pilot operated hung diaphragm Normally closed (NC)


Product documents

Document Document type
Product overview

Stock item
Model: Solenoid valve two way
Size process connection
Function: Normally closed (NC)
Actuation: Pilot operated hung diaphragm
Orifice (mm)
Supply voltage
Frequency
Housing material: Brass
Sealing
Membrane material: EPDM
Explosion-proof: No
Clear filter      (14 of the 14 items displayed)
Page Size   
Next
excl. VAT
Solenoid valve 2/2 Type: 32304 series SCE222B093 orifice 16 mm brass/EPDM normally closed 24V AC 3/8" BSPP ASCO Solenoid valve 2/2 Type: 32304 series SCE222B093 orifice 16 mm brass/EPDM normally closed 24V AC 3/8" BSPP ERIKS Item #: 11489069
 
Please login to see prices
Solenoid valve 2/2 Type: 32304 series SCE222B093 orifice 16 mm brass/EPDM normally closed 24V DC 3/8" BSPP ASCO Solenoid valve 2/2 Type: 32304 series SCE222B093 orifice 16 mm brass/EPDM normally closed 24V DC 3/8" BSPP ERIKS Item #: 11489070
 
Please login to see prices
Solenoid valve 2/2 Type: 32304 series SCE222B093 orifice 16 mm brass/EPDM normally closed 230V AC 3/8" BSPP ASCO Solenoid valve 2/2 Type: 32304 series SCE222B093 orifice 16 mm brass/EPDM normally closed 230V AC 3/8" BSPP ERIKS Item #: 11489068
 
Please login to see prices
Solenoid valve 2/2 Type: 32304 series SCE222B094 orifice 16 mm brass/EPDM normally closed 24V AC 1/2" BSPP ASCO Solenoid valve 2/2 Type: 32304 series SCE222B094 orifice 16 mm brass/EPDM normally closed 24V AC 1/2" BSPP ERIKS Item #: 11489071
 
Please login to see prices
Solenoid valve 2/2 Type: 32304 series SCE222B094 orifice 16 mm brass/EPDM normally closed 24V DC 1/2" BSPP ASCO Solenoid valve 2/2 Type: 32304 series SCE222B094 orifice 16 mm brass/EPDM normally closed 24V DC 1/2" BSPP ERIKS Item #: 11400815
 
Please login to see prices
Solenoid valve 2/2 Type: 32304 series SCE222B094 orifice 16 mm brass/EPDM normally closed 230V AC 1/2" BSPP ASCO Solenoid valve 2/2 Type: 32304 series SCE222B094 orifice 16 mm brass/EPDM normally closed 230V AC 1/2" BSPP ERIKS Item #: 11038614
 
Please login to see prices
Solenoid valve 2/2 Type: 32304 series SCE222B095 orifice 19 mm brass/EPDM normally closed 24V DC 3/4" BSPP ASCO Solenoid valve 2/2 Type: 32304 series SCE222B095 orifice 19 mm brass/EPDM normally closed 24V DC 3/4" BSPP ERIKS Item #: 11489083
 
Please login to see prices
Solenoid valve 2/2 Type: 32304 series SCE222B095 orifice 19 mm brass/EPDM normally closed 230V AC 3/4" BSPP ASCO Solenoid valve 2/2 Type: 32304 series SCE222B095 orifice 19 mm brass/EPDM normally closed 230V AC 3/4" BSPP ERIKS Item #: 11418427
 
Please login to see prices
Solenoid valve 2/2 Type: 32304 series SCE222B154 orifice 25 mm brass/EPDM normally closed 24V AC 1" BSPP ASCO Solenoid valve 2/2 Type: 32304 series SCE222B154 orifice 25 mm brass/EPDM normally closed 24V AC 1" BSPP ERIKS Item #: 11489095
 
Please login to see prices
Solenoid valve 2/2 Type: 32304 series SCE222B154 orifice 25 mm brass/EPDM normally closed 230V AC 1" BSPP ASCO Solenoid valve 2/2 Type: 32304 series SCE222B154 orifice 25 mm brass/EPDM normally closed 230V AC 1" BSPP ERIKS Item #: 11489094
 
Please login to see prices
Stock item
Model: Solenoid valve two way
Size process connection
Function: Normally closed (NC)
Actuation: Pilot operated hung diaphragm
Orifice (mm)
Supply voltage
Frequency
Housing material: Brass
Sealing
Membrane material: EPDM
Explosion-proof: No
Clear filter      (14 of the 14 items displayed)
Page Size   
Next