ProductPage

ECON® Locking device Type: 1219 Suitable for type: Straight storm valve


Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Brass locking device for straight storm valve.

Application

  • For mounting on straight storm valve type 1208 to obtain type 1209.
  • Makes the storm valve suitable for a remote rod operation system.
  • The model shown is for storm valves that have been delivered since late 2020 / early 2021. For accessories on storm valves delivered before this period: please contact ERIKS.

Options
Stock item
Execution: Locking device straight type
Suitable for type: Straight storm valve
Suitable for size
Material: Brass
Clear filter      (3 of the 3 items displayed)
Locking device Type: 1219 Suitable for type: Straight storm valve DN50- DN65 ECON® Locking device Type: 1219 Suitable for type: Straight storm valve DN50- DN65 ERIKS Item #: 13463337
 
Please login to see prices
Locking device Type: 1219 Suitable for type: Straight storm valve DN80- DN100 ECON® Locking device Type: 1219 Suitable for type: Straight storm valve DN80- DN100 ERIKS Item #: 13463338
 
Please login to see prices
Locking device Type: 1219 Suitable for type: Straight storm valve DN125- DN150 ECON® Locking device Type: 1219 Suitable for type: Straight storm valve DN125- DN150 ERIKS Item #: 13463339
 
Please login to see prices
Stock item
Execution: Locking device straight type
Suitable for type: Straight storm valve
Suitable for size
Material: Brass
Clear filter      (3 of the 3 items displayed)