ProductPage

ECON® Gate valve fig. 1800 cast iron flange

Tables
Stock item
Norm: ASME
Housing material: Cast iron
Material quality: EN-JL1040
Nominal inner diameter
Connection: Flange
Pressure rating
Face to Face lenght (mm)
Operation: Hand wheel, non-rising with rising stem
Clear filter      (5 of the 5 items displayed)
Gate valve fig. 1800 cast iron/bronze PN16 2" flange Class 125 ECON® Gate valve fig. 1800 cast iron/bronze PN16 2" flange Class 125 ERIKS Item #: 13449566
 
Please login to see prices
Gate valve fig. 1800 cast iron/bronze PN16 3" flange Class 125 ECON® Gate valve fig. 1800 cast iron/bronze PN16 3" flange Class 125 ERIKS Item #: 12256599
 
Please login to see prices
Gate valve fig. 1800 cast iron/bronze PN16 4" flange Class 125 ECON® Gate valve fig. 1800 cast iron/bronze PN16 4" flange Class 125 ERIKS Item #: 12725386
 
Please login to see prices
Gate valve fig. 1800 cast iron/bronze PN16 6" flange Class 125 ECON® Gate valve fig. 1800 cast iron/bronze PN16 6" flange Class 125 ERIKS Item #: 12653031
 
Please login to see prices
Gate valve fig. 1800 cast iron/bronze PN16 8" flange Class 125 ECON® Gate valve fig. 1800 cast iron/bronze PN16 8" flange Class 125 ERIKS Item #: 13449567
 
Please login to see prices
Stock item
Norm: ASME
Housing material: Cast iron
Material quality: EN-JL1040
Nominal inner diameter
Connection: Flange
Pressure rating
Face to Face lenght (mm)
Operation: Hand wheel, non-rising with rising stem
Clear filter      (5 of the 5 items displayed)