ProductPage

PK Gate valve fig. 1851 stainless steel flange

Tables
Stock item
Norm: ASME
Housing material: Stainless steel
Material quality: ASTM A351 CF8M
Nominal inner diameter
Connection: Flange
Pressure rating: Class 150
Face to Face lenght (mm)
Operation: Hand wheel, non-rising with rising stem
Sealing
Clear filter      (16 of the 16 items displayed)
Page Size   
Next
Gate valve fig. 1851 stainless steel/trim 12 Class 150 1/2" PK Gate valve fig. 1851 stainless steel/trim 12 Class 150 1/2" ERIKS Item #: 13469663
 
Please login to see prices
Gate valve fig. 1851 stainless steel/trim 12 Class 150 3/4" PK Gate valve fig. 1851 stainless steel/trim 12 Class 150 3/4" ERIKS Item #: 13469664
 
Please login to see prices
Gate valve fig. 1851 stainless steel/trim 12 Class 150 1" PK Gate valve fig. 1851 stainless steel/trim 12 Class 150 1" ERIKS Item #: 13469629
 
Please login to see prices
Gate valve fig. 1851 stainless steel/trim 12 Class 150 1.1/2" PK Gate valve fig. 1851 stainless steel/trim 12 Class 150 1.1/2" ERIKS Item #: 13375592
 
Please login to see prices
Gate valve fig. 1851 stainless steel/trim 12 Class 150 2" PK Gate valve fig. 1851 stainless steel/trim 12 Class 150 2" ERIKS Item #: 12726108
 
Please login to see prices
Gate valve fig. 1851 stainless steel/trim 12 Class 150 2" PK Gate valve fig. 1851 stainless steel/trim 12 Class 150 2" ERIKS Item #: 13375593
 
Please login to see prices
Gate valve fig. 1851 stainless steel/trim 12 Class 150 3" PK Gate valve fig. 1851 stainless steel/trim 12 Class 150 3" ERIKS Item #: 12726105
 
Please login to see prices
Gate valve fig. 1851 stainless steel/trim 12 Class 150 3" PK Gate valve fig. 1851 stainless steel/trim 12 Class 150 3" ERIKS Item #: 13395494
 
Please login to see prices
Gate valve fig. 1851 stainless steel/trim 12 Class 150 4" PK Gate valve fig. 1851 stainless steel/trim 12 Class 150 4" ERIKS Item #: 12726106
 
Please login to see prices
Gate valve fig. 1851 stainless steel/trim 12 Class 150 4" PK Gate valve fig. 1851 stainless steel/trim 12 Class 150 4" ERIKS Item #: 13375594
 
Please login to see prices
Stock item
Norm: ASME
Housing material: Stainless steel
Material quality: ASTM A351 CF8M
Nominal inner diameter
Connection: Flange
Pressure rating: Class 150
Face to Face lenght (mm)
Operation: Hand wheel, non-rising with rising stem
Sealing
Clear filter      (16 of the 16 items displayed)
Page Size   
Next