ProductPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

PK Gate valve fig. 18519PK stainless steel flange

Tables
Stock item
Norm: ASME
Housing material: Stainless steel
Nominal inner diameter
Connection: Flange
Pressure rating: Class 150
Built-in length (mm)
Operation: Hand wheel
Clear filter      (5 of the 5 items displayed)
Gate valve fig. 18519PK stainless steel/trim12 Class 150 1.1/2" PK Gate valve fig. 18519PK stainless steel/trim12 Class 150 1.1/2" ERIKS Item #: 13375592
 
Please login to see prices
Gate valve fig. 18519PK stainless steel/trim12 Class 150 2" PK Gate valve fig. 18519PK stainless steel/trim12 Class 150 2" ERIKS Item #: 13375593
 
Please login to see prices
Gate valve fig. 18519 CF8M 316 RF 150 PK Gate valve fig. 18519 CF8M 316 RF 150 ERIKS Item #: 13395494
 
Please login to see prices
Gate valve fig. 18519PK stainless steel/trim12 Class 150 4" PK Gate valve fig. 18519PK stainless steel/trim12 Class 150 4" ERIKS Item #: 13375594
 
Please login to see prices
Gate valve fig. 18519PK stainless steel/trim12 Class 150 6" PK Gate valve fig. 18519PK stainless steel/trim12 Class 150 6" ERIKS Item #: 13375595
 
Please login to see prices
Stock item
Norm: ASME
Housing material: Stainless steel
Nominal inner diameter
Connection: Flange
Pressure rating: Class 150
Built-in length (mm)
Operation: Hand wheel
Clear filter      (5 of the 5 items displayed)