ProductPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

PK Gate valve fig. 1851PK stainless steel flange

Tables
Stock item
Norm: ASME
Housing material: Stainless steel
Nominal inner diameter
Connection: Flange
Pressure rating: Class 150
Built-in length (mm)
Operation: Hand wheel
Clear filter      (13 of the 13 items displayed)
Page Size   
Next
Gate valve fig. 1851PK stainless steel/trim 10 Class 150 1/2" PK Gate valve fig. 1851PK stainless steel/trim 10 Class 150 1/2" ERIKS Item #: 13375596
 
Please login to see prices
Gate valve fig. 1851PK stainless steel/trim 10 Class 150 3/4" PK Gate valve fig. 1851PK stainless steel/trim 10 Class 150 3/4" ERIKS Item #: 13375597
 
Please login to see prices
Gate valve fig. 1851PK stainless steel/trim 10 Class 150 1.1/2" PK Gate valve fig. 1851PK stainless steel/trim 10 Class 150 1.1/2" ERIKS Item #: 13375599
 
Please login to see prices
Gate valve fig. 1851PK stainless steel/trim 10 Class 150 1.1/2" PK Gate valve fig. 1851PK stainless steel/trim 10 Class 150 1.1/2" ERIKS Item #: 12726100
 
Please login to see prices
Gate valve fig. 1851PK stainless steel/trim 12 Class 150 2" PK Gate valve fig. 1851PK stainless steel/trim 12 Class 150 2" ERIKS Item #: 12726108
 
Please login to see prices
Gate valve fig. 1851PK stainless steel/trim 10 Class 150 3" PK Gate valve fig. 1851PK stainless steel/trim 10 Class 150 3" ERIKS Item #: 12705735
 
Please login to see prices
Gate valve fig. 1851PK stainless steel/trim 12 Class 150 3" PK Gate valve fig. 1851PK stainless steel/trim 12 Class 150 3" ERIKS Item #: 12726105
 
Please login to see prices
Gate valve fig. 1851PK stainless steel/trim 10 Class 150 4" PK Gate valve fig. 1851PK stainless steel/trim 10 Class 150 4" ERIKS Item #: 12726102
 
Please login to see prices
Gate valve fig. 1851PK stainless steel/trim 12 Class 150 4" PK Gate valve fig. 1851PK stainless steel/trim 12 Class 150 4" ERIKS Item #: 12726106
 
Please login to see prices
Gate valve fig. 1851PK stainless steel/trim 10 Class 150 6" PK Gate valve fig. 1851PK stainless steel/trim 10 Class 150 6" ERIKS Item #: 12726103
 
Please login to see prices
Stock item
Norm: ASME
Housing material: Stainless steel
Nominal inner diameter
Connection: Flange
Pressure rating: Class 150
Built-in length (mm)
Operation: Hand wheel
Clear filter      (13 of the 13 items displayed)
Page Size   
Next