ProductPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

PK Gate valve fig. 1870PK steel flange

Tables
Stock item
Norm: ASME
Housing material: Steel
Nominal inner diameter
Connection: Flange
Pressure rating: Class 300
Built-in length (mm)
Operation: Hand wheel
Clear filter      (7 of the 7 items displayed)
Gate valve fig. 1870PK steel/trim 8 Class 300 2" PK Gate valve fig. 1870PK steel/trim 8 Class 300 2" ERIKS Item #: 12999807
 
Please login to see prices
Gate valve fig. 1870PK steel/trim 8 Class 300 3" PK Gate valve fig. 1870PK steel/trim 8 Class 300 3" ERIKS Item #: 12999808
 
Please login to see prices
Gate valve fig. 1870PK steel/trim 8 Class 300 4" PK Gate valve fig. 1870PK steel/trim 8 Class 300 4" ERIKS Item #: 12731818
 
Please login to see prices
Gate valve fig. 1870PK steel/trim 8 Class 300 6" PK Gate valve fig. 1870PK steel/trim 8 Class 300 6" ERIKS Item #: 13295157
 
Please login to see prices
Gate valve fig. 1870PK steel/trim 8 Class 300 8" PK Gate valve fig. 1870PK steel/trim 8 Class 300 8" ERIKS Item #: 13247144
 
Please login to see prices
Gate valve fig. 1870PK steel/trim 8 Class 300 10" PK Gate valve fig. 1870PK steel/trim 8 Class 300 10" ERIKS Item #: 13375601
 
Please login to see prices
Gate valve fig. 1870PK steel/trim 8 Class 300 12" PK Gate valve fig. 1870PK steel/trim 8 Class 300 12" ERIKS Item #: 12982539
 
Please login to see prices
Stock item
Norm: ASME
Housing material: Steel
Nominal inner diameter
Connection: Flange
Pressure rating: Class 300
Built-in length (mm)
Operation: Hand wheel
Clear filter      (7 of the 7 items displayed)