ProductPage
Home
Products
Valves and actuators
Butterfly Valves
Butterfly valves grooved ends
[ ]
Back to category
Enlarge
ECON®
Gearbox Series: AB Type: 4025 Cast iron IP68
Product documents
Document
Document type
Product overview
Download
Show all items
Tables
Serie
Output torque
A
B
D
d
L
M
H
h
[mm]
[mm]
[mm]
[mm]
[mm]
[mm]
AB150W
150 Nm
42.5
80
ø12
ø4
zie 1)
zie 1)
80
26.5
AB210W
330 Nm
52
102
ø15
ø5
zie 1)
zie 1)
90
28.6
AB215W
500 Nm
52
102
ø15
ø5
zie 1)
zie 1)
90
28.6
AB550W
1000Nm
71
138
ø20
ø6
zie 1)
zie 1)
113.5
40.5
AB880W
2000Nm
86
200
ø20
ø6
zie 1)
zie 1)
117.5
42
AB1250W
3250Nm
104.5
220
ø20
ø6
zie 1)
zie 1)
128
48
AB1950W
5500Nm
130
285
ø25
ø6
zie 1)
zie 1)
149.5
55
1) The sizes depend on the type of butterfly and DN
Clear filter
(0 of the 0 items displayed)