ProductPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

SAUNDERS Diaphragm valve fig. 3034 series A stainless steel female thread

Stock item
Housing construction: A (Weir type)
Housing material: Stainless steel
Membrane material
Material code diaphragm
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating
Built-in length (mm)
Operation: Hand wheel
Clear filter      (12 of the 12 items displayed)
Page Size   
Next
Diaphragm valve fig. 3034 stainless steel/EPM (peroxide cured) PN16 1/2"BSPP SAUNDERS Diaphragm valve fig. 3034 stainless steel/EPM (peroxide cured) PN16 1/2"BSPP ERIKS Item #: 11270143
 
Please login to see prices
Diaphragm valve fig. 3034 stainless steel/EPM (peroxide cured) PN16 3/4"BSPP SAUNDERS Diaphragm valve fig. 3034 stainless steel/EPM (peroxide cured) PN16 3/4"BSPP ERIKS Item #: 11287300
 
Please login to see prices
Diaphragm valve fig. 3034 stainless steel/EPM (peroxide cured) PN16 1"BSPP SAUNDERS Diaphragm valve fig. 3034 stainless steel/EPM (peroxide cured) PN16 1"BSPP ERIKS Item #: 11386634
 
Please login to see prices
Diaphragm valve fig. 3034 stainless steel/EPM (peroxide cured) PN16 1.1/4"BSPP SAUNDERS Diaphragm valve fig. 3034 stainless steel/EPM (peroxide cured) PN16 1.1/4"BSPP ERIKS Item #: 11386635
 
Please login to see prices
Diaphragm valve fig. 3034 stainless steel/EPM (peroxide cured) PN16 1.1/2"BSPP SAUNDERS Diaphragm valve fig. 3034 stainless steel/EPM (peroxide cured) PN16 1.1/2"BSPP ERIKS Item #: 11386636
 
Please login to see prices
Diaphragm valve fig. 3034 stainless steel/EPM (peroxide cured) PN16 2"BSPP SAUNDERS Diaphragm valve fig. 3034 stainless steel/EPM (peroxide cured) PN16 2"BSPP ERIKS Item #: 11310931
 
Please login to see prices
Diaphragm valve fig. 3034 stainless steel/PTFE-EPM (peroxide cured) PN10 1/2"BSPP SAUNDERS Diaphragm valve fig. 3034 stainless steel/PTFE-EPM (peroxide cured) PN10 1/2"BSPP ERIKS Item #: 11234092
 
Please login to see prices
Diaphragm valve fig. 3034 stainless steel/PTFE-EPM (peroxide cured) PN10 3/4"BSPP SAUNDERS Diaphragm valve fig. 3034 stainless steel/PTFE-EPM (peroxide cured) PN10 3/4"BSPP ERIKS Item #: 11234094
 
Please login to see prices
Diaphragm valve fig. 3034 stainless steel/PTFE-EPM (peroxide cured) PN10 1"BSPP SAUNDERS Diaphragm valve fig. 3034 stainless steel/PTFE-EPM (peroxide cured) PN10 1"BSPP ERIKS Item #: 11234091
 
Please login to see prices
Diaphragm valve fig. 3034 stainless steel/PTFE-EPM (peroxide cured) PN10 1.1/4"BSPP SAUNDERS Diaphragm valve fig. 3034 stainless steel/PTFE-EPM (peroxide cured) PN10 1.1/4"BSPP ERIKS Item #: 12097139
 
Please login to see prices
Stock item
Housing construction: A (Weir type)
Housing material: Stainless steel
Membrane material
Material code diaphragm
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating
Built-in length (mm)
Operation: Hand wheel
Clear filter      (12 of the 12 items displayed)
Page Size   
Next