ProductPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

SAUNDERS Diaphragm valve fig. 3048 series A bronze female thread

Housing construction: A (Weir type)
Housing material: Bronze
Membrane material
Material code diaphragm
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN16
Built-in length (mm): 49
Operation: Hand wheel
Clear filter      (4 of the 4 items displayed)
Diaphragm valve fig. 3048 series A bronze/EPM (peroxide cured) PN16 BSP 1/4"BSPP SAUNDERS Diaphragm valve fig. 3048 series A bronze/EPM (peroxide cured) PN16 BSP 1/4"BSPP ERIKS Item #: 11555545
 
Please login to see prices
Diaphragm valve fig. 3048 series A bronze/EPM (peroxide cured) PN16 BSP 3/8"BSPP SAUNDERS Diaphragm valve fig. 3048 series A bronze/EPM (peroxide cured) PN16 BSP 3/8"BSPP ERIKS Item #: 11555546
 
Please login to see prices
Diaphragm valve fig. 3048 series A bronze/NBR PN16 BSP 1/4"BSPP SAUNDERS Diaphragm valve fig. 3048 series A bronze/NBR PN16 BSP 1/4"BSPP ERIKS Item #: 10051758
 
Please login to see prices
Diaphragm valve fig. 3048 series A bronze/NBR PN16 BSP 3/8"BSPP SAUNDERS Diaphragm valve fig. 3048 series A bronze/NBR PN16 BSP 3/8"BSPP ERIKS Item #: 10051759
 
Please login to see prices
Housing construction: A (Weir type)
Housing material: Bronze
Membrane material
Material code diaphragm
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN16
Built-in length (mm): 49
Operation: Hand wheel
Clear filter      (4 of the 4 items displayed)