ProductPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

SAUNDERS Diaphragm valve fig. 3049 series cast iron nodular female thread

Housing construction: A (Weir type)
Housing material: Cast iron nodular
Membrane material
Material code diaphragm
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating
Built-in length (mm): 49
Operation: Hand wheel
Clear filter      (6 of the 6 items displayed)
Diaphragm valve fig. 3049 series A cast iron nodular/EPM (peroxide cured) PN16 1/4"BSPP SAUNDERS Diaphragm valve fig. 3049 series A cast iron nodular/EPM (peroxide cured) PN16 1/4"BSPP ERIKS Item #: 11234059
 
Please login to see prices
Diaphragm valve fig. 3049 series A cast iron nodular/EPM (peroxide cured) PN16 3/8"BSPP SAUNDERS Diaphragm valve fig. 3049 series A cast iron nodular/EPM (peroxide cured) PN16 3/8"BSPP ERIKS Item #: 11320406
 
Please login to see prices
Diaphragm valve fig. 3049 series A cast iron nodular/NBR PN16 1/4"BSPP SAUNDERS Diaphragm valve fig. 3049 series A cast iron nodular/NBR PN16 1/4"BSPP ERIKS Item #: 10051831
 
Please login to see prices
Diaphragm valve fig. 3049 series A cast iron nodular/NBR PN16 3/8"BSPP SAUNDERS Diaphragm valve fig. 3049 series A cast iron nodular/NBR PN16 3/8"BSPP ERIKS Item #: 10051833
 
Please login to see prices
Diaphragm valve fig. 3049 series A cast iron nodular/PTFE-EPM (peroxide cured) PN10 1/4"BSPP SAUNDERS Diaphragm valve fig. 3049 series A cast iron nodular/PTFE-EPM (peroxide cured) PN10 1/4"BSPP ERIKS Item #: 11167060
 
Please login to see prices
Diaphragm valve fig. 3049 series A cast iron nodular/PTFE-EPM (peroxide cured) PN10 3/8"BSPP SAUNDERS Diaphragm valve fig. 3049 series A cast iron nodular/PTFE-EPM (peroxide cured) PN10 3/8"BSPP ERIKS Item #: 13035124
 
Please login to see prices
Housing construction: A (Weir type)
Housing material: Cast iron nodular
Membrane material
Material code diaphragm
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating
Built-in length (mm): 49
Operation: Hand wheel
Clear filter      (6 of the 6 items displayed)