ProductPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

SAUNDERS Diaphragm valve fig. 3072 series KB cast iron without lining female thread

Stock item
Housing construction: KB (Straight through type)
Housing material: Cast iron
Membrane material: NR
Material code diaphragm: AA
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN10
Built-in length (mm)
Operation: Hand wheel
Clear filter      (5 of the 5 items displayed)
Diaphragm valve fig. 3072 series KB cast iron/NR PN10 1/2"BSPP SAUNDERS Diaphragm valve fig. 3072 series KB cast iron/NR PN10 1/2"BSPP ERIKS Item #: 10052243
 
Please login to see prices
Diaphragm valve fig. 3072 series KB cast iron/NR PN10 1"BSPP SAUNDERS Diaphragm valve fig. 3072 series KB cast iron/NR PN10 1"BSPP ERIKS Item #: 10052241
 
Please login to see prices
Diaphragm valve fig. 3072 series KB cast iron/NR PN10 1.1/4"BSPP SAUNDERS Diaphragm valve fig. 3072 series KB cast iron/NR PN10 1.1/4"BSPP ERIKS Item #: 10052245
 
Please login to see prices
Diaphragm valve fig. 3072 series KB cast iron/NR PN10 1.1/2"BSPP SAUNDERS Diaphragm valve fig. 3072 series KB cast iron/NR PN10 1.1/2"BSPP ERIKS Item #: 10052244
 
Please login to see prices
Diaphragm valve fig. 3072 series KB cast iron/NR PN10 2"BSPP SAUNDERS Diaphragm valve fig. 3072 series KB cast iron/NR PN10 2"BSPP ERIKS Item #: 10052242
 
Please login to see prices
Stock item
Housing construction: KB (Straight through type)
Housing material: Cast iron
Membrane material: NR
Material code diaphragm: AA
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN10
Built-in length (mm)
Operation: Hand wheel
Clear filter      (5 of the 5 items displayed)